All Category

Rubber Band for Pallets

Rating:
89%
from S$3.79
Min. 2 days
It is very convenient for preventing the pallet from collapsing. *Because recycled tubes are used as raw materials, the finished size may vary. *Rubber is combustible, so please do not use it in a high temperature environment of 60 degrees or more. * It is very dangerous if it breaks while pulling. Make sure there are no people in the pulling direction. *Please do not use it for anything other than its intended purpose. *Do not touch oils, chemicals, or organic solvents. Since the rubber rope uses recycled rubber, there is a possibility that the additives (oil, pigment, etc.) contained in the rubber may cause color transfer to the cargo bed. If the color is transferred, it will not be removed, so please refrain from using it if you are concerned about it (please be careful especially during high temperatures such as summer). *Since the recycled tube is used as a raw material, the product may have printing or engraving.
Material:  Reuse tire tube
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
W20×2m
W20×3m
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.79
- +
1pc
Min. 2 days
S$4.99
- +
Width (mm)
Thickness (mm)
Length (m)
-
-
-
20
About 1.5-3
2
20
About 1.5-3
3
Page
Width (mm)
Thickness (mm)
Length (m)
  • Item #: 20148704

    Mfr #: W20×2m

    Package Qty: 1pc

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 20 Thickness (mm) About 1.5-3 Length (m) 2

    - +
  • Item #: 20148713

    Mfr #: W20×3m

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 20 Thickness (mm) About 1.5-3 Length (m) 3

    - +
Page

Customer Reviews

Items 1 - 10 of 17

Show per page
  1. For reducing flapping of motorcycle seats
    Rating
    100%
    Since the seat of the motorcycle is slightly larger, it is being used to reduce flapping. It keeps me in good shape.
    (Translated by machine.)

    Review by

    Posted on

  2. Fall prevention of pallet luggage
    Rating
    80%
    While pulling, I was able to go around the pallet luggage and fix it. I don't think it will fall in a few earthquakes, so it feels good.
    (Translated by machine.)

    Review by

    Posted on

  3. Fixed luggage for trucks
    Rating
    100%
    Since the rubber deteriorates, it is replaced regularly. It's cheap and there is no problem so far.
    (Translated by machine.)

    Review by

    Posted on

  4. For the rear carrier of a motorcycle.
    Rating
    100%
    Practical first. This is the best way to secure luggage for your bike carrier.
    (Translated by machine.)

    Review by

    Posted on

  5. Bike luggage fixing
    Rating
    40%
    I used to store and use it in a garage that wasn't exposed to the sun, but I stopped using it because it expired in the third month and three places expired in half a year. I haven't pulled it too hard, so I wonder if it has a lifespan of about 3 months. It seems that there are many good reviews, so it happens to be individual differences.
    (Translated by machine.)

    Review by

    Posted on

  6. Agricultural equipment as a blue sheet rain stopper
    Rating
    100%
    Until now, I used to use a rope to prevent the seat from being blown by the wind, but when I tried using it instead of a rope, the rubber time was shorter than the rope and it was unexpectedly firmly fixed.
    (Translated by machine.)

    Review by

    Posted on

  7. Installed in the storeroom
    Rating
    100%
    Purchased to keep the storeroom installed outdoors from flying due to typhoons.
    (Translated by machine.)

    Review by

    Posted on

  8. Fixing the blue sheet
    Rating
    100%
    Used for fixing blue sheets. It is convenient because it can be used by hooking it on the hook.
    (Translated by machine.)

    Review by

    Posted on

  9. DIY
    Rating
    100%
    I use it as a packing material, but it is a good product. Also considering additional purchase
    (Translated by machine.)

    Review by

    Posted on

  10. During transportation
    Rating
    100%
    The price is reasonable and it seems a little thin, but it is practical enough.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 17

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account