Uses a special adhesive that fits well on the surface. A type with strong adhesive strength, stain resistance, and excellent wear resistance and durability.
Indoor, factory, parking lot, hospital, etc. premises division line marking
Thickness (mm): 0.12
Mass (g): 190
Length (m): 25
Tensile Strength (N/10mm): 25
Width (mm): 50
Adhesive Strength (N/10mm): 9.5
Specification: A cutter is required for cutting
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.