This is a high-adhesive curing tape that can be safely used by professional users. It can be easily cut by hand and has excellent workability. It has excellent weather resistance and water resistance. Good re-peelability despite strong adhesion.
For construction / painting curing, for temporary fixing of various curing materials
*This product is an adhesive tape for curing. Do not use it for anything other than its intended purpose. When using the product for purposes other than those intended, please check the safety before use. * Do not apply directly to the human body (skin). *Contamination or damage may occur depending on the adherend and curing period, so please check before use. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted. * When storing the tape, keep it in a cool place away from direct sunlight.
Tape Thickness (mm): 0.145
Tape Length (m): 25
Adhesive Strength (N/10mm): 3.78
Tensile Strength (N/10mm): 53.3
Adhesive: Acrylic adhesive
Main Application: For curing
Base Material: Polyethylene flat yarn
Re-peeling: Possible
Adhesive Type: Strong adhesive
Feature: Weatherability, water resistance
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Car maintenance careThe product is very good, but the number of turns seems to be small. Is it something like this?
(Translated by machine.)This is a review for Item # : 22462868.Posted on
- use anything around the houseIt's easy to apply, sticks well, and doesn't leave any sticky residue when removed, which I like. You can use it according to the color, so I always have it on hand. I think that it is a product that I can recommend.
(Translated by machine.)This is a review for Item # : 22462868.Posted on
- Fixing curing materialIt can be used without inferiority to the manufacturer's product. It can be used without problems for fixing temporary curing materials.
(Translated by machine.)This is a review for Item # : 22462877.Posted on
- Curing of outer wallsI'm glad I bought it because it arrived properly and cut well even in the cold.
(Translated by machine.)This is a review for Item # : 22462877.Posted on
- for car maintenanceI think that it is very easy to use, inexpensive and very good product.
(Translated by machine.)This is a review for Item # : 22462868.Posted on
- Versatile for curing and temporary fixingI've been using the curing tape recently, including buying it here. Adhesive strength is sufficient, magic writing is also good ink adhesion, and it is also used as an identification sticker. If you use the day sale, you will be satisfied with the cost performance.
(Translated by machine.)This is a review for Item # : 22462868.Posted on
- work color codingIt's different from the original use of curing tape, but I bought pink this time because I can color-code it to make it easier to understand after putting boxes and things away. I bought several colors in the series and used them properly. Easy to use. Strong adhesion is good because weak adhesion is not heart.
(Translated by machine.)This is a review for Item # : 57788703.Posted on
- Paste the illustration on the wallAdhesion is moderate. It did not damage the wall surface when removed. Easy to use and convenient! !
(Translated by machine.)This is a review for Item # : 68898445.Posted on
- For connecting torn soft vinyl chloride parts, etc.It is a usage method that requires high adhesive strength, and even if it is unavoidable for it to come off, it is required to be peeled off cleanly, but it worked without any problems. It would be better if it had stronger adhesive strength, but it is enough for the time being. I think it's a good tape.
(Translated by machine.)This is a review for Item # : 57788728.Posted on
- used for the first time,I used it in the painting work of the bridge. It cuts well and has good adhesive strength. Easy to use and reasonably priced! I would like to use it from now on.
(Translated by machine.)This is a review for Item # : 68898454.Posted on
Write Your Own Review