All Category

Bolt hanger

Rating:
91%
from S$1.69
Min. 2 days
Uses screws with a dented tip structure that can reliably support tension. Used when attaching bolts (W3 / 8) to H-steel. * Avoid using in a vibrating place.
Surface Treatment:  UNIQLO (indoor use only)
Applicable hanging bolt:  W3/8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SHBN-S
SHBN-1
SHBN-1F
SHBN-1L
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$1.69
- +
1pc
Min. 2 days
S$4.69
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$3.09
- +
Trusco Part No.
-
786-8481
786-8456
786-8464
786-8472
Page
Trusco Part No.
  • Item #: 22912855

    Mfr #: SHBN-S

    Package Qty: 1pc

    S$1.69

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 786-8481

    - +
  • Item #: 22912864

    Mfr #: SHBN-1

    Package Qty: 1pc

    S$4.69

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 786-8456

    - +
  • Item #: 22912873

    Mfr #: SHBN-1F

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 786-8464

    X
  • Item #: 22912882

    Mfr #: SHBN-1L

    Package Qty: 1pc

    S$3.09

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 786-8472

    - +
Page

Customer Reviews

9 Item(s)

Show per page
  1. Used as a hook with a bar screw attached
    Rating
    80%
    It only turned on the stop side, but I hit it on the other side and tightened the bolt. After that, after attaching the cut screw (250mm), a paper tube of the same length was fixed to the screw with Insulok. It is used by attaching it to the H steel of the ceiling and hanging the work to which the adhesive is applied.
    (Translated by machine.)

    Review by

    Posted on

  2. Creating a hanging shelf in the garage
    Rating
    100%
    It is a good product that could be firmly attached to the beam of the garage ceiling.
    (Translated by machine.)

    Review by

    Posted on

  3. Electrical construction
    Rating
    80%
    Until now, I used to use a large size one, but I bought an additional one firmly even with this size.
    (Translated by machine.)

    Review by

    Posted on

  4. Fishing equipment
    Rating
    100%
    Regardless of the genre, I think you can color it so that it will be used. The material is not only steel but also aluminum, and if it is sus, it can be used outdoors.
    (Translated by machine.)

    Review by

    Posted on

  5. It is used to lower the hanging bolts of pipes.
    Rating
    80%
    This product fits inside the raceway, making it easier to use than before. The difficulty is that the nut is thin and strong, so it can't be used for heavy items. This does not cover everything, so I am satisfied with this product.
    (Translated by machine.)

    Review by

    Posted on

  6. During maintenance
    Rating
    100%
    Since the garage is reinforced, it is difficult to make holes and attach or hang it, so I tried this product. It's smaller than I expected, but if it's a shosho, it can be hung without any problem. It seems that it can be used in various ways depending on the idea, so I would like to purchase similar products and prepare them.
    (Translated by machine.)

    Review by

    Posted on

  7. Used as a substitute for C-clamp
    Rating
    100%
    Used as a substitute for the C clamp for mounting small floodlights. Most general-purpose C clamps are thumbscrew types, so there is a sense of security in this metal fitting that can be firmly fixed with bolts.
    (Translated by machine.)

    Review by

    Posted on

  8. It is used to fix the net to the steel frame.
    Rating
    100%
    There are some bolt holes, and it is convenient because it can be used in various ways.
    (Translated by machine.)

    Review by

    Posted on

  9. Used as a hanging bracket for partition curtain rails
    Rating
    80%
    Each one is packed in a bag and does not get dusty.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account