All Category

Cassette Sprocket CS-HG500 10S

Rating:
90%
from S$47.99
Min. 2 days
HG 10 speed cassette sprocket
Specification:  (Applicable chain) HG 10 speed / HG-X10
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
21950105
ICSHG50010125
ICSHG50010132
ICSHG50010134
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 5 days
S$47.99
- +
1pc
Min. 2 days
S$48.99
- +
1pc
Min. 6 days
S$57.99
- +
1pc
Min. 5 days
S$57.99
- +
Number of Teeth
all
11-12-13-14-15-17-19-21-23-25T
11-12-13-14-15-17-19-21-23-25T
11-12-14-16-18-20-22-25-28-32T
11-13-15-17-19-21-23-26-30-34T
Page
Number of Teeth
  • Item #: 73086293

    Mfr #: 21950105

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 5 days

    Technical Specs:

    Number of Teeth 11-12-13-14-15-17-19-21-23-25T

    - +
  • Item #: 23231556

    Mfr #: ICSHG50010125

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Number of Teeth 11-12-13-14-15-17-19-21-23-25T

    - +
  • Item #: 23231565

    Mfr #: ICSHG50010132

    Package Qty: 1pc

    S$57.99

    Shipping: Min. 6 days

    Technical Specs:

    Number of Teeth 11-12-14-16-18-20-22-25-28-32T

    - +
  • Item #: 23231574

    Mfr #: ICSHG50010134

    Package Qty: 1pc

    S$57.99

    Shipping: Min. 5 days

    Technical Specs:

    Number of Teeth 11-13-15-17-19-21-23-26-30-34T

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. maintenance
    Rating
    100%
    Purchased because it can be used for the TIAGRA 4700 series. Since the shape of the sprocket is different, the shifting is slower than the genuine one, but the price is cheap, so it can't be helped.
    (Translated by machine.)

    Review by

    Posted on

  2. Commuting, etc.
    Rating
    80%
    It is also a Shimano product, so you can ride it with confidence. One step with heavy gear is very effective.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account