A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type.
For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification.
* Please use at 600V or less. Please turn off the power before starting work.
Tape Thickness (mm): 0.20
Adhesive Strength (N/10mm): 1.25
Length (m): 10
Tensile Strength (N/10mm): 30.0
Width (mm): 50
RoHS directive (corresponding to 10 substances): Correspondence
Base Material: PVC
Adhesive: Rubber type
Color: White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
50 mm that adheres well and is easy to use. If there is a white one with a width of 80 mm with this ease of use, it is even more convenient, so I would like you to commercialize it. (Translated by machine.)
Since it is a product of a famous manufacturer, it is natural that the product is good, and it is not cheap that it is scratched on the ball. (Translated by machine.)