All Category

Mini-ref ball 40W

Rating:
100%
from S$5.79
Min. 2 days
Suitable for mini-ref ball interior decoration lighting, store displays, etc.
Small type reflective light bulb. Suitable for spotlights, stands and displays.
Rated Voltage (V):  110
Rated Power Consumption (W):  40
Valve Diameter (Φmm):  45
Overall Length (mm):  68
Rated Life (hours):  About 1000
Bolster:  E17
Color:  Frost
Types of Light Bulb:  Incandescent light bulb
Bulb Shape:  Mini ref sphere
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$5.79
- +
Page
  • Item #: 24273472

    Mfr #: G-91H

    Package Qty: 1pc

    S$5.79

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. Lighting replacement in the apartment
    Rating
    100%
    Recently, LED lighting has become mainstream, and there are stores that do not have this kind of light bulb even in home improvement stores. Mr. Monotaro can arrange one by one, which is very helpful. The product can be used without any problems.
    (Translated by machine.)

    Review by

    Posted on

  2. Store ceiling lighting
    Rating
    100%
    I still need this bulb because it is a dimmable lighting. I am saved.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account