All Category

Sticker Signs LP high pressure gas related

Rating:
69%
from S$11.99
Min. 2 days
Mandatory sign based on "General High Pressure Gas Safety Act" and "Rules for Regulation of Dangerous Goods".
A sticker type that peels off the release paper on the back side and attaches it. * Please remove dirt on the surface of the object before pasting.
* When storing, avoid places with fire, sunlight, and high temperature and humidity.
Material:  Fluorescent sticker
Type of Sign:  Sticker
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$13.99
- +
Dimensions, Height x Width (mm)
Sign Meaning
Letter Color
all
all
all
110×510
High pressure gas
Fluorescent orange
300×300
Danger
Reflective yellow
Page
Dimensions, Height x Width (mm)
Sign Meaning
Letter Color
  • Item #: 24361758

    Mfr #: -

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions, Height x Width (mm) 110×510 Sign Meaning High pressure gas Letter Color Fluorescent orange

    - +
  • Item #: 24361767

    Mfr #: -

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions, Height x Width (mm) 300×300 Sign Meaning Danger Letter Color Reflective yellow

    - +
Page

Customer Reviews

Items 1 - 10 of 22

Show per page
  1. delivery
    Rating
    60%
    Since it is attached to a small car, it is good to have a small size of the area.
    (Translated by machine.)

    Review by

    Posted on

  2. For vehicle mounting
    Rating
    60%
    I think it's good, but maybe the sticker is weak. I hope it doesn't come off for a long time, but let's see how it goes.
    (Translated by machine.)

    Review by

    Posted on

  3. Attach it to the delivery vehicle.
    Rating
    60%
    I was able to purchase it at a low price. The cost is low and it helps.
    (Translated by machine.)

    Review by

    Posted on

  4. Playful
    Rating
    60%
    We purchase for fake. Because you want to have fun with funny and funny stickers! It's a decent sticker, so the size is real. Conspicuous
    (Translated by machine.)

    Review by

    Posted on

  5. Attached to vehicles that use carbon dioxide
    Rating
    100%
    The texture and color were good and it was very easy to paste. I am also satisfied with the price.
    (Translated by machine.)

    Review by

    Posted on

  6. Sheet metal paint finish At the time of delivery
    Rating
    100%
    I think it is a good product without any problems. The price was also cheap and it was saved.
    (Translated by machine.)

    Review by

    Posted on

  7. For trucks
    Rating
    100%
    I broke it by re-tensioning, but I think the sticker type is better for those who can stick it neatly in one shot. If it is a magnet type, it will be mischievous or stolen.
    (Translated by machine.)

    Review by

    Posted on

  8. For delivery
    Rating
    100%
    There were some thin tears in the review, but I was able to paste it perfectly with soapy water, no problem. I put one on the tilt and the other on the board before pasting it, because it is a light truck, there is no space to paste it (laugh)
    (Translated by machine.)

    Review by

    Posted on

  9. Put a dangerous goods sticker on the vehicle body
    Rating
    20%
    It's been a while since my last purchase, so when I thought the material had improved, it didn't change at all. As usual, if it seems to be peeled off even a little, it will be torn off. In the end, I lost two. From the beginning I should have bought a good material seal. If you have the technology to finish it in one shot, there is no problem even if you purchase it.
    (Translated by machine.)

    Review by

    Posted on

  10. Vehicle sticker
    Rating
    20%
    Maybe it's because the fabric is thin, or it's a problem with the material. It's cheap or bad. If you stick this guy, you have to finish it in one shot.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 22

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account