The unprecedentedly flexible material "SAFETY KNIT" fits gently as if you were wearing socks and does not put pressure on your feet.
It is a top-class synthetic fiber that has excellent flexibility and high protection performance.
The insole is anatomically designed to regulate moisture in the shoe and create a comfortable fit.
In addition, the Id cell, which is a soft shock absorbing material, absorbs the shock when the heel touches the ground.
* Blaze, knit, and low come with two types of shoelaces. Please use your favorite color. Construction site / construction site / transportation
It is a top-class synthetic fiber that has excellent flexibility and high protection performance.
The insole is anatomically designed to regulate moisture in the shoe and create a comfortable fit.
In addition, the Id cell, which is a soft shock absorbing material, absorbs the shock when the heel touches the ground.
* Blaze, knit, and low come with two types of shoelaces. Please use your favorite color. Construction site / construction site / transportation
Included Accessories: 2 types of shoelaces
Foot Width: 3E
Standard Mass (grams per one foot): 480(26.0cm)
Color: Blue
Material (Sole): EVA and synthetic rubber
Shape: Low cut
Material (Upper): Polyester nylon
Type of Shoes: Sneakers
Instep Type: String type
Material (Toe Protector): Synthetic resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Work at the manufacturing siteIt is lightweight and has a good cushion on the sole, so even if you wear it for a long time, you will feel less fatigue.
(Translated by machine.)This is a review for Item # : 24365127.Posted on
- General work such as car maintenanceThe cushioning of the sole is quite good, and I think it is gentle on the legs. The fabric part feels hard at first, but as I wear it, it becomes familiar and soft. These shoes are generally easy to wear. However, the foot width is narrower than ASICS.
(Translated by machine.)This is a review for Item # : 24365145.Posted on
- Easy-to-wear safety shoesIt is very good when it is easy to get stuffy in the summer. This made my legs easier and less tiring.
(Translated by machine.)This is a review for Item # : 24365154.Posted on
- Air conditioning maintenanceI wore several pairs of PUMA, but this time I think it's light and easy to wear.
(Translated by machine.)This is a review for Item # : 24365136.Posted on
- son. for work.The size fits perfectly and it seems that I like it. He also said that the problem was how long it would last.
(Translated by machine.)This is a review for Item # : 24365163.Posted on
- During machine repair workIt's very easy to wear, light and safe, and I like it.
(Translated by machine.)This is a review for Item # : 24365163.Posted on
- When processing sheet metalThe sole is slightly harder than ASICS. I feel a little narrow when I wear it.
(Translated by machine.)This is a review for Item # : 24365154.Posted on
- Equipment maintenanceIt looks good and I like it. Although it is a resin core, it feels a little heavy. Since the bottom material is hard, it is a little difficult to walk and crouch. Unlike the old Puma, you don't have to buy one or more larger ones, it's the usual size and there is no problem with the overall length, but it seems that the width is a little tight for me who usually wears 3E. I will put up with it until the dough becomes familiar. Is it for the light manufacturing industry, which has a short walking distance?
(Translated by machine.)This is a review for Item # : 24365154.Posted on
Write Your Own Review