Cleansui's original high-performance cartridge that combines activated carbon, ceramic + ion exchange fiber, and hollow fiber membrane filter is the substance to be removed (13 substances) specified by the Household Goods Quality Labeling Law and the substance to be removed specified by the Water Purifier Association. Highly removes (2 substances). Uses a metallic body that is integrated with the faucet.
Display: Check window
Flow Rate (L/min): 1.6 (initial)
Main Unit Dimensions, Width W x Depth D x Height H (mm): 148×58×103
Mass (g): 360 (when full)
Recommended Timing to Replace: 900L = 3 months (when using 10L per day)
What can be removed: Iron (particulate), Aluminum (neutral)
cartridge: MDC01S (included)
Applicable cartridge: MDC01SW、MDC02W、MDC03SW
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I bought it to replace the water purifier. It was shipped immediately at a reasonable price. Since the entire water purifier could be replaced, the dirt that had fallen off was renewed and it can now be used in a clean environment. (Translated by machine.)
The function is very simple. There are 3 types of water, raw water, shower, and purified water, and the dial turns smoothly. This is enough for a water purifier. I think it is convenient because the water is discharged from the filter and the entire purified water filter is replaced. Choose the correct answer! I thought. (Translated by machine.)
As it gradually becomes slimy as it is used, it is cleaned and used when replacing the cartridge. Compared to the cartridge unit price, the price including the main body is not so high, so the whole main body is replaced every 1 to 2 years. (Translated by machine.)