All Category

Hanging curtain for single pipe

Rating:
87%
from S$11.99
Min. 2 days
A durable tarpaulin single-tube hanging curtain.
You can choose according to the intended use.
Since it has a hook-and-loop fastener on the back side, it can be easily attached to and detached from a single tube (Φ48.6mm type) or a trolley.
There are two eyelets (holes) on the lower left and right, so you can use it through a string etc. according to the usage environment. For single pipes and ropes at work and construction sites. * When posting, please post in a place where there is no fire.
* When storing, avoid places with fire, sunlight, and high temperature and humidity.
Material:  Tarpaulin
Dimensions (Width W x Height H) (mm):  450 x 600 (marked surface: 450 x 500)
Type of Sign:  Hanging
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$11.99
- +
Display Items
all
staff only
Do not enter because it is dangerous
Overhead Caution
Opening caution
Page
Display Items
  • Item #: 26601374

    Mfr #: -

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Display Items staff only

    - +
  • Item #: 26601383

    Mfr #: -

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Display Items Do not enter because it is dangerous

    - +
  • Item #: 26601392

    Mfr #: -

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Display Items Overhead Caution

    - +
  • Item #: 26601408

    Mfr #: -

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Display Items Opening caution

    - +
Page

Customer Reviews

Items 1 - 10 of 30

Show per page
  1. Used on construction sites
    Rating
    100%
    It is useful because it is simple, easy to see, and easy to install.
    (Translated by machine.)

    Review by

    Posted on

  2. During crane work and machine maintenance
    Rating
    100%
    It is good that it can be attached to a traverser or a single pipe handrail immediately and can be removed.
    (Translated by machine.)

    Review by

    Posted on

  3. Equipment renewal work, etc.
    Rating
    80%
    It can be easily attached to the safety bar and is convenient to carry.
    (Translated by machine.)

    Review by

    Posted on

  4. Demolition site
    Rating
    100%
    Since I am working in front of the nursery school, I think the illustrations are easy for children to understand.
    (Translated by machine.)

    Review by

    Posted on

  5. Installed on color cone bars and scaffolding
    Rating
    100%
    It can be used without any problems as it is not inferior to other manufacturers' products. "Upper work in progress" is quite frequently used, and I want you to sell it as a product of Mr. Monotaro.
    (Translated by machine.)

    Review by

    Posted on

  6. Deterrent measures for children to enter the premises
    Rating
    100%
    The illustrations are cute, so they accept your attention obediently.
    (Translated by machine.)

    Review by

    Posted on

  7. Blockade of roads during logging
    Rating
    100%
    I attached it to the corn bar. You don't have to feel intimidating with cute pictures.
    (Translated by machine.)

    Review by

    Posted on

  8. Site excavation work
    Rating
    100%
    Loose illustrations are good. As the number of foreign workers has increased, I would like you to prepare a display in your native language.
    (Translated by machine.)

    Review by

    Posted on

  9. Electrical equipment insulation withstand voltage test
    Rating
    80%
    Since a high voltage is applied to perform an electrical equipment insulation withstand voltage test, it is very important to divide the work range as a safety measure. It is useful for many.
    (Translated by machine.)

    Review by

    Posted on

  10. Renovation work of the apartment where the resident is
    Rating
    100%
    I haven't used it yet, but I bought it immediately because it has the phrase I was looking for. I don't think it was written in strong words, so I bought it so that the residents wouldn't feel uncomfortable.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 30

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages