Long-lasting because it has been sewn in three rolls to prevent fraying! Regular size of W600mm x H1800mm
Material: Fluorescent tetronponge (yellow)
Mounting Side: Left chichi
Finish: Three-way three-volume sewing
Height (mm): 1800
Width (mm): 600
Type of Sign: Banner
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Raising a banner to strengthen the stop when commutingSince it is fluorescent, it is easy to see and has an effect, and it is very good as a mark.
(Translated by machine.)This is a review for Item # : 26641868.Posted on
Write Your Own Review