All Category

Silikomart Silicone Gloves

Rating:
100%
from S$53.99
Min. 2 days
Width (mm):  168
Overall Length (mm):  285
Heat Resistance Temperature (℃):  300
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
ACC072
ACC072
ACC072
ACC072
ACC072
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$55.99
- +
1pc
Min. 2 days
S$55.99
- +
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 2 days
S$53.99
- +
TKG Part No. (2017)
TKG Part No.
Color
-
-
all
6-0108-0701
8-0108-0501
Black
6-0108-0702
8-0108-0502
Gray
6-0108-0703
8-0108-0503
Orange
6-0108-0704
8-0108-0504
Red
6-0108-0705
8-0108-0505
Blue
Page
TKG Part No. (2017)
TKG Part No.
Color
  • Item #: 29935596

    Mfr #: ACC072

    Package Qty: 1pc

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    TKG Part No. (2017) 6-0108-0701 TKG Part No. 8-0108-0501 Color Black

    - +
  • Item #: 29935605

    Mfr #: ACC072

    Package Qty: 1pc

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    TKG Part No. (2017) 6-0108-0702 TKG Part No. 8-0108-0502 Color Gray

    - +
  • Item #: 29935614

    Mfr #: ACC072

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    TKG Part No. (2017) 6-0108-0703 TKG Part No. 8-0108-0503 Color Orange

    - +
  • Item #: 29935623

    Mfr #: ACC072

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    TKG Part No. (2017) 6-0108-0704 TKG Part No. 8-0108-0504 Color Red

    - +
  • Item #: 29935632

    Mfr #: ACC072

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    TKG Part No. (2017) 6-0108-0705 TKG Part No. 8-0108-0505 Color Blue

    - +
Page

Customer Reviews

1 Item

Show per page
  1. When removing oven dishes from the kiln
    Rating
    100%
    I used to use one with a heat resistant temperature of 200 degrees, but I was in trouble because my hands got hot even when I was wearing it. This product has a heat resistant temperature of 300 degrees, so it can be used without difficulty. I should have bought it earlier.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account