All Category

Tool box 4 transparent parts case large

Rating:
82%
from S$47.99
Min. 2 days
A toolbox containing 4 transparent parts cases. When you open the upper part of the case, there is a space where tools can be stored. Equipped with a folding handle. Separate storage of small items, etc. *Do not store in direct sunlight for long periods of time. *Do not apply excessive impact. *Keep away from fire or hot objects. *Do not use for anything other than transportation and storage.
Mass (g):  2200
Set Contents:  4 transparent parts cases
Size:  L
Material:  Polypropylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$47.99
- +
Page
  • Item #: 29903423

    Mfr #: -

    Package Qty: 1pc

    S$47.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 58

Show per page
  1. Mechanical/electrical control maintenance, etc.
    Rating
    100%
    Simple tools, bolts, screws and nuts. For simple repairs such as crimp terminals, fuses, relays, soldering irons, testers, pneumatic equipment joints, etc. I am using It is convenient to sort the parts.
    (Translated by machine.)

    Review by

    Posted on

  2. I stored a set of riveters.
    Rating
    60%
    The main body of the riveter was placed on top, and rivets of various materials and rivets of various lengths were stored separately in the parts case below.
    (Translated by machine.)

    Review by

    Posted on

  3. Organize bolts and small items
    Rating
    100%
    Used bolts and nuts that were scattered in the tool box for sorting. It was neat because it can be stored in 4 accessory cases for each size. I was able to find the missing size and replenish it.
    (Translated by machine.)

    Review by

    Posted on

  4. Small stickers used in creation (work) are stored by type
    Rating
    100%
    The difficulty was that there were many types of stickers, and several boxes were required to store them, and they would fall apart. Since this product can store 4 pieces, it is very convenient to use because it can be carried at once.
    (Translated by machine.)

    Review by

    Posted on

  5. Parts case for communication work
    Rating
    100%
    It is convenient because screws and terminals can be sorted and stored in the removable part below. It is also convenient to store vinyl tape and binding bands in the upper storage part.
    (Translated by machine.)

    Review by

    Posted on

  6. miniature case
    Rating
    100%
    Miniature case I use it for a miniature case. I am very satisfied with the design and size, and it is useful.
    (Translated by machine.)

    Review by

    Posted on

  7. For subdivision of electric materials.
    Rating
    40%
    I use it for subdividing. The partition can be moved, but it is easy to come off, so it needs to be fixed.
    (Translated by machine.)

    Review by

    Posted on

  8. Household
    Rating
    100%
    It can be stored very well and has a lot of partitions, so it can store a lot of nails, large and small screws, etc. It is safe and easy to use because it has a lid that does not pop out one by one.
    (Translated by machine.)

    Review by

    Posted on

  9. car audio wiring, etc.
    Rating
    80%
    As mentioned in other reviews, I'm a little worried about the lid stopping. The concept is really great, so if it's a little bigger and more sturdy, I would normally buy it even if it's a little more expensive. It is better to use a buckle to stop the lid. After that, the parts case slides too well, so it would be nice if there was a little stop on the rail part!
    (Translated by machine.)

    Review by

    Posted on

  10. Storage of small items such as auto parts.
    Rating
    60%
    I feel that the strength is slightly weak, so it may not be suitable for putting heavy items. I think it would have been better if the lock on the top lid was a little more solid.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 58

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account