A compact switching valve with excellent workability. It can also be used as a two-way valve. The switching operation is held ON once you step on it, and turns OFF when you step on it again.
Pipe Connection Diameter: (IN・OUT)1/4、(EX)1/8
Operating Pressure (MPa): 0~0.7
Length (mm): 120
switching position: 2 position exhaust
Height (mm): 48.5
Fluid Temperature (℃): 5~60
Mass (g): 750
Effective Section Area (mm2): 8
Width (mm): 80
Suitable Fluid: Air
Type of Thread: Rc
Specification: With lock
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.