Achieves low noise and energy saving. High quality and safety design. Super lightweight and excellent in durability. Optimal grip and operational efficiency are improved. The silencer is attached directly to the tube. Effectively reduces noise when low noise is required. The silencer nozzle is directly attached to the screw part of the blow gun body. Used when space is limited.
Operating Temperature Range (℃): -20~+60
Maximum Operating Pressure (MPa): 1.6
Connector: 1/4 "female thread
Mass (g): 112
Air flow rate (L / min): 500, 190 (star chip)
Minimum Burst Pressure (MPa): 6.4
Noise Level (dB(A)): 82
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I used to use Thane without a silencer, but when I changed it to this one, the treble that stuck in my ears was cut and I was able to work comfortably. It cannot be used for cleaning the carburetor, but it is highly recommended for removing dust! (Translated by machine.)