Wide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting.
Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enable faster, more and more efficient work.
Applicable to various applications: Widening the slit of the hole saw facilitates the discharge of chips and is also ideal for drilling holes in wood.
It is easier to discharge chips after penetration.
Bimetal hole saw with speed slot shaft Stainless steel (~ 2mm), iron (~ 5mm), non-ferrous metal, light sky, composite material, decorative board, vinyl chloride pipe, plastic (drainage mass), wood, wood (with nails and screws), 2x4 material, bamboo, wood type Siding, metal siding, etc.
Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enable faster, more and more efficient work.
Applicable to various applications: Widening the slit of the hole saw facilitates the discharge of chips and is also ideal for drilling holes in wood.
It is easier to discharge chips after penetration.
Bimetal hole saw with speed slot shaft Stainless steel (~ 2mm), iron (~ 5mm), non-ferrous metal, light sky, composite material, decorative board, vinyl chloride pipe, plastic (drainage mass), wood, wood (with nails and screws), 2x4 material, bamboo, wood type Siding, metal siding, etc.
Shank Diameter (mm): 10
Effective Length (mm): 44
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for drilling holes for mounting lighting on aluminum platesI was a little worried about drilling a cosmetic material, but I was able to drill a clean hole without any shaft shake.
(Translated by machine.)This is a review for Item # : 30789072.Posted on
- Work such as openingI made a hole in the Keikaru board, but the sharpness was the best. The price is also cheap
(Translated by machine.)This is a review for Item # : 30788957.Posted on
- Drilling of MDF boardDrilling was done smoothly and without stress. When I got a little fever, I was able to open a total of 10 places neatly while resting.
(Translated by machine.)This is a review for Item # : 30789282.Posted on
- Interior (woodwork), electrical work (metal)I purchased both with shaft and arbor. Equipped with a shaft (I have 2 of them) Shaft blur occurs due to the low accuracy of the mounting hole machining of the center drill. Arbor (2 owned) There is no shaft blur. The power tools used are drill presses and hand drills, and the rotation speed is kept low, so the sharpness remains good. A hole saw that is not suitable for impact (rotation speed is too high).
(Translated by machine.)Posted on
- For acrylic processingWe purchased for processing of acrylic aquarium of hobby. I used it to make holes in acrylic, but there was no problem. I have some experience, so there is no problem, but when using it for the first time, there may be cautions such as entanglement.
(Translated by machine.)This is a review for Item # : 30789167.Posted on
- Air conditioner installation workI was worried about runout, but there was no problem with the product itself. I think that the choices may increase if there is a type with a slightly longer body size.
(Translated by machine.)This is a review for Item # : 30789158.Posted on
- Wiring wall perforationSince it is bimetal, it can be drilled even when it hits nails or screws. The perforated chips can be easily removed by screwing a screwdriver from the side key. It is an easy-to-use product.
(Translated by machine.)This is a review for Item # : 30788914.Posted on
- Drilling holes for siding boards, etc.Satisfied with the outstanding sharpness. There was no shaft misalignment, and the siding board, 5 cm thick board, gypsum board, etc. could all be drilled cleanly.
(Translated by machine.)This is a review for Item # : 30789142.Posted on
- Drilling holes in air conditioner pipingI made a hole in the wall of the plywood and FRP camper and it was smooth. When I bought the printed characters on the main body, it was quite unclear and I thought it was a fake, but I hope the cuts are not a problem and durable.
(Translated by machine.)This is a review for Item # : 30789158.Posted on
- Drilling a hole with a diameter of 65 mm on a 3 mm iron plateI had a pilot hole, but the center drill was missing after the first use. I want you to make the drill a little stronger.
(Translated by machine.)This is a review for Item # : 30789158.Posted on
Write Your Own Review