Wide slit: By expanding the slit width on the side of the blade, it is easy to dissipate heat during cutting, and it is designed to prevent heat from being held even during continuous cutting.
Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enable faster, more and more efficient work.
Applicable to various applications: Widening the slit of the hole saw facilitates the discharge of chips and is also ideal for drilling holes in wood.
It is easier to discharge chips after penetration.
Speed slot separable bimetal hole saw Stainless steel (~ 2mm), iron (~ 5mm), non-ferrous metal, light sky, composite material, decorative board, vinyl chloride pipe, plastic (drainage mass), wood, wood (with nails and screws), 2x4 material, bamboo, wood type Siding, metal siding, etc.
Efficient with more advanced cutting edge shape: Enhanced thin cut design and coating technology to enable faster, more and more efficient work.
Applicable to various applications: Widening the slit of the hole saw facilitates the discharge of chips and is also ideal for drilling holes in wood.
It is easier to discharge chips after penetration.
Speed slot separable bimetal hole saw Stainless steel (~ 2mm), iron (~ 5mm), non-ferrous metal, light sky, composite material, decorative board, vinyl chloride pipe, plastic (drainage mass), wood, wood (with nails and screws), 2x4 material, bamboo, wood type Siding, metal siding, etc.
Effective Length (mm): 44
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling thin iron plate and PVCThe cut is a little rough, but cuts well. The appeal of this series is that blades of different sizes can be stacked and stored. It is recommended that you purchase a set at first, then add damaged or missing items.
(Translated by machine.)This is a review for Item # : 30789587.Posted on
- I'm from LennoxI was able to use it with a hole saw set I bought cheaply, which was helpful. Lenox will be used for diameters that are frequently used.
(Translated by machine.)This is a review for Item # : 30789623.Posted on
- Opening of pipe penetrationI bought it at the same time as the arbor because it was purchased together, but I couldn't use it because the standards didn't match. When ordering, you must check carefully. It has become a uselessly expensive purchase.
(Translated by machine.)This is a review for Item # : 30789833.Posted on
- General equipment workAt the time of drilling, I was dissatisfied with the fact that it did not come out smoothly until the end when it penetrated the drilling of wood with a thickness of 50 mm.
(Translated by machine.)This is a review for Item # : 30789623.Posted on
- Drilling a pipeIt's not a perfect circle, but the blade is rolling and it's useless. Isn't the manufacturer inspecting it?
(Translated by machine.)This is a review for Item # : 30789456.Posted on
- Metal processingI have been using Lenox hole saws for a long time because they are sharp. This time I ordered the new size I needed. It was saved because I could buy it quickly and cheaply.
(Translated by machine.)This is a review for Item # : 30789657.Posted on
- Plumbing work, wall drillingUses thin veneer etc. for processing. It's cheap and there are many sizes, so it's helpful.
(Translated by machine.)This is a review for Item # : 30789648.Posted on
- Drilling holes in kitchen plumbingCospa strongest? It's excellent in sharpness. I think this price is the best. It's a pity that the paint will come off when I use it, but ...
(Translated by machine.)This is a review for Item # : 30789614.Posted on
- Equipment work, drillingUntil now, I had to dispose of the whole hole saw because I had to make holes in the iron plate, etc., but since it became a separate type and the amount of money was reduced, I stock it. We have this product and it is helpful.
(Translated by machine.)This is a review for Item # : 30789517.Posted on
- Drilling during metal siding constructionI think it's sharp and very easy to use, and I'm happy that the price is low.
(Translated by machine.)This is a review for Item # : 30789562.Posted on
Write Your Own Review