All Category

Hand valve Union straight 2-way valve

Rating:
84%
from S$9.99
Min. 2 days
You can open and close the pneumatic input to the device. For air flow rate adjustment. * Do not use for any purpose other than its intended purpose.
Operating Pressure Range (MPa):  0.9
Operating Temperature Range (℃):  0~60
Number of Ports:  2
Suitable Fluid:  Air
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PHV6-2
PHV8-2
PHV10-2
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$9.99
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$11.99
- +
Suitable Tube Outer Diameter (Φmm)
all
6
8
10
Page
Suitable Tube Outer Diameter (Φmm)
  • Item #: 31420235

    Mfr #: PHV6-2

    Package Qty: 1pc

    S$9.99

    Shipping: Min. 2 days

    Technical Specs:

    Suitable Tube Outer Diameter (Φmm) 6

    - +
  • Item #: 31420244

    Mfr #: PHV8-2

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Suitable Tube Outer Diameter (Φmm) 8

    - +
  • Item #: 31420253

    Mfr #: PHV10-2

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Suitable Tube Outer Diameter (Φmm) 10

    - +
Page

Customer Reviews

Items 1 - 10 of 24

Show per page
  1. Air valve
    Rating
    60%
    Operation is astringent in comparison with famous maker, but thinks that there is no problem if use frequency is low.
    (Translated by machine.)

    Review by

    Posted on

  2. For carbonated water production
    Rating
    100%
    I felt that turning the handle a little harder than the equivalent products of other companies, but I am Yoshi because I have achieved the purpose of blocking gas.
    (Translated by machine.)

    Review by

    Posted on

  3. Air-used in testing
    Rating
    20%
    There are air leaks, but not all. It is also difficult to pull out.
    (Translated by machine.)

    Review by

    Posted on

  4. With fluid use
    Rating
    80%
    I'm worried that it's a little too big, but I'm generally satisfied.
    (Translated by machine.)

    Review by

    Posted on

  5. Tire changer
    Rating
    100%
    Let's cut the air hose of the tire changer. It can be easily connected by simply plugging in the hose, and it is very convenient because it can be easily opened and closed.
    (Translated by machine.)

    Review by

    Posted on

  6. When replacing the touch connector.
    Rating
    60%
    I used to tie an air hose, but it saves time because I don't have to tie it.
    (Translated by machine.)

    Review by

    Posted on

  7. At the time of air piping in the dental laboratory
    Rating
    100%
    Every time we increase the number of devices used for dental technician work, we install them in front of the devices. It is very useful because it can be done without stopping the compressor or releasing the air pressure during machine maintenance.
    (Translated by machine.)

    Review by

    Posted on

  8. Compressed air closure
    Rating
    100%
    When you want to temporarily stop the air during maintenance. .. I open it only when I want to put it in the tire of a car without putting a load on the pipe when I am not using it all the time.
    (Translated by machine.)

    Review by

    Posted on

  9. For shutting off air
    Rating
    100%
    The air could be easily shut off and the hose could be easily connected.
    (Translated by machine.)

    Review by

    Posted on

  10. Vacuum pump vacuum degree adjustment
    Rating
    100%
    It is installed on the outlet side of the vacuum pump to adjust the degree of vacuum. This type of valve comes in handy because it needs to be adjusted frequently.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 24

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account