All Category

Bit socket set

Rating:
84%
from S$27.99
Min. 2 days
A convenient set for tightening screws and bolts.
A hexagonal shaft drill, double-headed bit, and socket are included in 29 types of cases, making it convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly of machinery and furniture, etc. * Do not use for any other purpose. * Please wear protective equipment such as gloves before using.
Hex Size across Flats (mm):  6.35
Double-headed function:  Both heads, one head
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1set(29pc)
Min. 2 days
S$27.99
- +
Page
  • Item #: 46469343

    Mfr #: M29S

    Package Qty: 1set(29pc)

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 58

Show per page
  1. Scheduled to be used for camping and disaster prevention
    Rating
    80%
    It's smaller than I expected. It seems convenient to carry.
    (Translated by machine.)

    Review by

    Posted on

  2. I'm out of time
    Rating
    20%
    It's too late, I was supposed to be able to use it without explanation for the two delays in delivery.
    (Translated by machine.)

    Review by

    Posted on

  3. Light work in the office
    Rating
    100%
    I bought it at the same time as a Makita impact driver. Used when screws on curtain rails, tables, and chairs are loose. Strength is important for field work, but this is enough for home use.
    (Translated by machine.)

    Review by

    Posted on

  4. light maintenance
    Rating
    100%
    I think that it is necessary and sufficient because it is a low torque screw used with an electric screwdriver. Good to have a case
    (Translated by machine.)

    Review by

    Posted on

  5. screw hole drilling
    Rating
    20%
    It's been 3 months since I bought it, and when I was drilling a hole in the zelkova material, the drill blade fell out.
    (Translated by machine.)

    Review by

    Posted on

  6. Bike maintenance
    Rating
    100%
    There are many types of bits and it is easy to use. It comes in a compact case and is convenient to carry.
    (Translated by machine.)

    Review by

    Posted on

  7. I need one at home
    Rating
    60%
    I think that one tool at home is a good tool. Different screw sizes are convenient. It's easy to lick if the size is different.
    (Translated by machine.)

    Review by

    Posted on

  8. Equipment maintenance
    Rating
    60%
    I don't know how to use the driver grip at all, so please tell me how to use it. I don't know because there is no instruction manual.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for DIY power tools
    Rating
    40%
    The electric impact driver bit has been renewed to make the chair DIY. I used it for DIY and after a few weeks I opened the case to use it again and the bit was rusty. I didn't let it get wet, but the bit that wasn't used also had rust.
    (Translated by machine.)

    Review by

    Posted on

  10. Processing work
    Rating
    80%
    I am satisfied with the enrichment of this content at this price. I'm still starting to use it, but the rest is durable.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 58

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages