All Category

Auxiliary tank

Rating:
88%
from S$199.90
Min. 2 days
"AIRREX" is Anest Iwata's DIY brand. Increased compressor tank capacity to reduce pressure drop during intermittent use.
There are 2 air outlets (pressure adjustment and original pressure 1 each).
You can easily move the filled air as a carry tank.
Air Pressure (MPa):  (Maximum) 0.95
Tank Capacity (L):  25
Dimensions, Width W x Depth D x Height H (mm):  560×250×400
Mass (kg):  9.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
CHST-25
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$199.90
- +
Page
  • Item #: 42644692

    Mfr #: CHST-25

    Package Qty: 1pc

    S$199.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 16

Show per page
  1. For air pressure stability
    Rating
    80%
    We purchase to use for low-pressure side auxiliary tank of high-pressure compressor. I'd like to say that there is no problem with 0.9MP, but the gauge that is attached is random (laugh) Well, it's okay to check with another gauge, but I will write it with magic so as not to be fooled.
    (Translated by machine.)

    Review by

    Posted on

  2. Cleaning work, etc.
    Rating
    80%
    I bought it as an aid to cleaning work. Compact and very happy
    (Translated by machine.)

    Review by

    Posted on

  3. Machine cleaning, dust removal on control boards, etc.
    Rating
    80%
    We are satisfied with the convenience of being able to carry high-pressure air. It is also useful for expanding the range of use and shortening work time!
    (Translated by machine.)

    Review by

    Posted on

  4. Machine maintenance, on-site air dust
    Rating
    100%
    Due to insufficient pressure of the extension air hose to make up for the lack of capacity of the current tank. It is also used as a relay tank, which is satisfactory for the price. Is it a little heavier than I expected?
    (Translated by machine.)

    Review by

    Posted on

  5. Machine cleaning
    Rating
    100%
    I use an air gun to fill up the air and bring it to a place where the electric machine cannot be used. It has a handle and is easy to hold. Also, since the air pressure at the outlet can be adjusted, there is no need to waste air.
    (Translated by machine.)

    Review by

    Posted on

  6. Agricultural equipment maintenance and tire replacement
    Rating
    100%
    I was always in trouble because I didn't have enough air, but thanks to the auxiliary tank, I can work with peace of mind.
    (Translated by machine.)

    Review by

    Posted on

  7. During car maintenance
    Rating
    100%
    I found it when I was looking for a sub tank. Value for money Light weight and high performance are good.
    (Translated by machine.)

    Review by

    Posted on

  8. I use it to remove chips and dust.
    Rating
    100%
    It's easy to carry, so it's very convenient for a little work outside.
    (Translated by machine.)

    Review by

    Posted on

  9. Airsoft work
    Rating
    100%
    Introduced for increasing the capacity of the compressor tank during air gun work and for transporting air. Since it is a product of Iwata, I can use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  10. When using sandblast.
    Rating
    100%
    Air does not leak, the design is good and it is the best. There is nothing to say that the price is cheap.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 16

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account