The definitive number of watering hoses. It can be used for a wide range of purposes from car washing to gardening and agriculture. It is characterized by reinforcing the hose with thread and being resistant to pressure.
Operating Temperature Range (℃): -5~60
Regular Pressure (MPa): 0.8 (at 20 ° C)
Overall Length (m): 10
Inner Diameter (Φmm): 18
Inner Dia. x Outer Dia. (Φmm): 18×23
Outer Diameter (Φmm): 23
Minimum Bending Radius: 72
Esco Part No.: EA124DH-181A
Material: Soft PVC
Suitable Fluid: Water
Specification: With thread
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is not as hard as a blade hose, has moderate softness, and has no inconvenience in handling. A 20m hose could be wound comfortably on a 30m take-up reel. (Translated by machine.)