All Category

Secure Fit Safety Glass

Rating:
91%
from S$16.99
Min. 2 days
3M's unique pressure distribution technology.
Super lightweight 19g.
Comfortable and comfortable on the nose, with adjustable angle.
Good grip to prevent slippage and slippage.
High impact resistance that clears strict US standards.
UVA UVB is cut by 99.9%, which is easy on the eyes.
Material (Lens):  Polycarbonate
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SF401AF
SF402AF
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
Trusco Part No.
Standard
Function
Lens Color
-
all
all
all
765-2623
ANSI standard product (Z87.1)
Anti-fog
Clear lens
786-8430
-
-
Gray lens
Page
Trusco Part No.
Standard
Function
Lens Color
  • Item #: 50579147

    Mfr #: SF401AF

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 765-2623 Standard ANSI standard product (Z87.1) Function Anti-fog Lens Color Clear lens

    - +
  • Item #: 50579183

    Mfr #: SF402AF

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 786-8430 Standard - Function - Lens Color Gray lens

    - +
Page

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. Powder packaging and management
    Rating
    100%
    Good fit because the vine is soft. It is very light and does not burden you even if you wear it for a long time in combination with a dust mask. The vine does not feel firm, but it is a flexible and easy-to-wear material.
    (Translated by machine.)

    Review by

    Posted on

  2. As sunglasses for everyday use
    Rating
    100%
    I like it very much and have purchased it several times. It's hard to find transparent sunglasses, but it also blocks UV rays, so it's easy on the eyes. If it is colored, it may give a suspicious atmosphere, but if it is transparent, it should be natural. I really like the low price. Feel free to use it.
    (Translated by machine.)

    Review by

    Posted on

  3. Painting work / machine assembly
    Rating
    80%
    Used inside the welding cover. Needed for eye protection.
    (Translated by machine.)

    Review by

    Posted on

  4. Protection during medical treatment
    Rating
    80%
    Even if you use it for a long time, you can use it comfortably without any pain. When used in combination with the face shield when the humidity is high, it becomes cloudy, but other than that, there is no problem. After a long period of use, the green anti-slip on your ears will turn over and the shaft will break easily.
    (Translated by machine.)

    Review by

    Posted on

  5. For night bikes
    Rating
    100%
    The strings are soft and comfortable to wear. The anti-fog effect was not as good as I expected, but it is enough for the price.
    (Translated by machine.)

    Review by

    Posted on

  6. Cutting work
    Rating
    80%
    It's very light and comfortable to wear !! But it's a pity that it gets cloudy when working with a mask. .. ..
    (Translated by machine.)

    Review by

    Posted on

  7. Eye protection when shooting!
    Rating
    100%
    it is perfect! There is nothing better than this for this amount of money! It is unavoidable because of the material that the lens is easily scratched. The price is the price, and if you want, sell it a little cheaper.
    (Translated by machine.)

    Review by

    Posted on

  8. During farm work (protection of eyes from grass)
    Rating
    100%
    When I first saw it, I thought it was thin and okay, but it wasn't a problem at all, it was light, and I didn't feel any discomfort when I put it on, so I thought it wasn't a loss to buy. Speaking of greed, I thought that it would be more secure if the strings were a little harder.
    (Translated by machine.)

    Review by

    Posted on

  9. To prevent UV rays when driving a car
    Rating
    100%
    Introduced as protective goggles by the manufacturer. UVA UVC was 99.9%, so I bought it instead of sunglasses. The price is much cheaper than regular sunglasses. It's very light and very easy. It fits the size of your face, so I think it's very good. What is worrisome is durability. You can't tell how long the handle of the glasses will last until you use it.
    (Translated by machine.)

    Review by

    Posted on

  10. Used at factories wearing protective goggles.
    Rating
    80%
    I'm worried that it's easy to get scratched, but it's light and very good.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account