All Category

Line name tag (Fiber WNC)

Rating:
100%
from S$28.99
Min. 2 days
It can be used for clearing the circuit of the distribution board / control panel, and for any other display.
String length (mm):  120
Color:  White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
WNC-K20
WNC-K25
WNC-D15
WNC-D20
WNC-D30
WNC-D10
WNC-M15
WNC-M20
WNC-M25
WNC-M30
Package Qty
Shipping
Price
Qty
 
 
 
1bag(100pc)
Min. 2 days
S$38.99
- +
1bag(100pc)
Min. 2 days
S$56.99
- +
1bag(100pc)
Min. 2 days
S$36.99
- +
1bag(100pc)
Min. 2 days
S$38.99
- +
1bag(100pc)
Min. 2 days
S$77.99
- +
1bag(100pc)
Min. 2 days
S$28.99
- +
1bag(100pc)
Min. 2 days
S$28.99
- +
1bag(100pc)
Min. 5 days
S$33.99
- +
1bag(100pc)
Min. 2 days
S$39.99
- +
1bag(100pc)
Min. 16 days
S$44.99
- +
Shape
Dimension (mm)
all
all
Square
20×25
Square
25×50
Oval
15×30
Oval
20×30
Oval
30×50
Oval
10×25
Round type
Φ15
Round type
Φ20
Round type
Φ25
Round type
Φ30
Page
Shape
Dimension (mm)
  • Item #: 50865142

    Mfr #: WNC-K20

    Package Qty: 1bag(100pc)

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Square Dimension (mm) 20×25

    - +
  • Item #: 50865158

    Mfr #: WNC-K25

    Package Qty: 1bag(100pc)

    S$56.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Square Dimension (mm) 25×50

    - +
  • Item #: 50865167

    Mfr #: WNC-D15

    Package Qty: 1bag(100pc)

    S$36.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Oval Dimension (mm) 15×30

    - +
  • Item #: 50865176

    Mfr #: WNC-D20

    Package Qty: 1bag(100pc)

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Oval Dimension (mm) 20×30

    - +
  • Item #: 50865185

    Mfr #: WNC-D30

    Package Qty: 1bag(100pc)

    S$77.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Oval Dimension (mm) 30×50

    - +
  • Item #: 50865194

    Mfr #: WNC-D10

    Package Qty: 1bag(100pc)

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Oval Dimension (mm) 10×25

    - +
  • Item #: 50865203

    Mfr #: WNC-M15

    Package Qty: 1bag(100pc)

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Round type Dimension (mm) Φ15

    - +
  • Item #: 50865212

    Mfr #: WNC-M20

    Package Qty: 1bag(100pc)

    S$33.99

    Shipping: Min. 5 days

    Technical Specs:

    Shape Round type Dimension (mm) Φ20

    - +
  • Item #: 50865228

    Mfr #: WNC-M25

    Package Qty: 1bag(100pc)

    S$39.99

    Shipping: Min. 2 days

    Technical Specs:

    Shape Round type Dimension (mm) Φ25

    - +
  • Item #: 50865237

    Mfr #: WNC-M30

    Package Qty: 1bag(100pc)

    S$44.99

    Shipping: Min. 16 days

    Technical Specs:

    Shape Round type Dimension (mm) Φ30

    - +
Page

Customer Reviews

1 Item

Show per page
  1. LAN cable tag
    Rating
    100%
    Since it can be written on both sides, it is convenient for wiring equipment such as LAN cables.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account