All Category

Tool Set Plier, Radio Plier, Nipper

Rating:
76%
from S$13.99
Min. 2 days
A bargain set that is convenient for tasks such as grabbing, pinching, cutting, and bending. * Please do not use it for any purpose other than its intended purpose.
* Do not use for objects with electricity.
* Please keep out of reach of children.
* Do not use in place of a hammer.
* Please wear protective goggles and gloves when working.
* Cuts will scatter, so check around before starting work.
* Do not use wires that exceed the cutting capacity.
Number of Tools, per Set:  3
Blade Hardness:  55HRC
Material:  Carbon steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Pliers 3-Piece Set
Package Qty
Shipping
Price
Qty
 
 
 
1set(3pc)
Min. 2 days
S$13.99
- +
Page
  • Item #: 51061072

    Mfr #: Pliers 3-Piece Set

    Package Qty: 1set(3pc)

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 124

Show per page
  1. maintenance
    Rating
    20%
    The blade polishing of the nipper was rough and the line did not hit. There is no problem on the root side, but since the cutting edge is open, it cannot cut 0.8 mm steel wire.
    (Translated by machine.)

    Review by

    Posted on

  2. Car maintenance, etc.
    Rating
    80%
    As for nippers and radio pliers, I don't think there is any problem in using them for DIY. I think that the pliers are a bit difficult to use unless the size is one size larger. We think that it is good for price. I think I will repeat.
    (Translated by machine.)

    Review by

    Posted on

  3. manual work
    Rating
    100%
    It's a reasonable size, so I always have it as a "set item". Nothing wrong with these three tools. I felt that it would be nice to have a good box to keep these set.
    (Translated by machine.)

    Review by

    Posted on

  4. Purchased for DIY
    Rating
    40%
    I bought it because it is a 3-piece set at this price, but after using it for less than 3 months, the grip cover of the radio pliers shifted and came off. I wonder if I can't use it for a long time unless I increase the adhesive strength a little more.
    (Translated by machine.)

    Review by

    Posted on

  5. vehicle maintenance
    Rating
    40%
    Pliers and radio pliers can be used, but nippers cannot be used because the blades do not mesh well.
    (Translated by machine.)

    Review by

    Posted on

  6. Maintenance of farm equipment
    Rating
    100%
    It is very convenient and easy to use because it corresponds to various tasks
    (Translated by machine.)

    Review by

    Posted on

  7. vehicle maintenance
    Rating
    80%
    I bought 3 sets. It works well for the price. Even if only one nipper was closed due to poor meshing, there was a slight gap in the blade. The pliers are a good fit. This is better than the cheap series of home center brands. This is enough because it is not used as a main tool but for sub-sub use such as business trips.
    (Translated by machine.)

    Review by

    Posted on

  8. Work with wire
    Rating
    20%
    I bought it expecting it, but I stopped using it because the accuracy is sweet and it causes stress when using it. It was a product worth the price.
    (Translated by machine.)

    Review by

    Posted on

  9. Purchased for DIY
    Rating
    80%
    I am grateful to be able to purchase 3 items at this price. It's for DIY, so I don't need so much durability, so I'm satisfied with this.
    (Translated by machine.)

    Review by

    Posted on

  10. maintenance
    Rating
    40%
    Anyway, I bought it because it is cheap, but the accuracy is not good. Both pliers and needle-nose pliers have a slight gap. However, I can use it because I can't grab such a thin object.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 124

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account