All Category

Sheet for floor wiper wet

Rating:
88%
from S$1.39
Min. 2 days
20 x 30 cm type common to all companies For flooring floors, P tiles, vinyl floors, etc. * Please refrain from using it for any other purpose.
* Do not use to remove sand and large debris.
* After use, do not walk until the floor is completely dry.
* If the detergent on the sheet adheres to clothes, etc., immediately rinse it thoroughly with water and dry it.
* Do not use on tatami mats, white wooden floors, stone floors, and special floors (lacquer, mirror finish, etc.).
* Do not leave the sheet on the device for a long time. It may cause discoloration of the floor surface.
* Please dispose of it as burnable garbage after use.
* The sheet does not dissolve in water, so do not flush it into a flush toilet.
* If you are sensitive to roughness or chemicals, please use vinyl gloves.
* Please stick the sticker firmly after use to prevent it from drying out.
* Do not leave in direct sunlight or places with high temperature and humidity.
* Do not use on the human body.
* Keep out of reach of children and infants.
Size (cm):  About 20 × 30
Product Type:  Replacement sheet
Type:  Wet sheet
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pack(20pc)
Min. 2 days
S$1.39
- +
Page
  • Item #: 55511602

    Mfr #: FWS-W

    Package Qty: 1pack(20pc)

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 108

Show per page
  1. For cleaning floors on site
    Rating
    100%
    I want it to be easy to use and above all cheap. If you purchase 36 pieces, you will get exactly one box and free shipping.
    (Translated by machine.)

    Review by

    Posted on

  2. floor cleaning
    Rating
    60%
    Thin. I would like a little more feedback. Dirt can be removed, so I use two layers and use it like a dust cloth.
    (Translated by machine.)

    Review by

    Posted on

  3. flooring cleaning
    Rating
    100%
    Purchased this for the Monotaro brand for the first time. I am satisfied with the cleaning.
    (Translated by machine.)

    Review by

    Posted on

  4. floor cleaning
    Rating
    40%
    I think there are individual differences, but I'm sorry if Quickle wiper is good
    (Translated by machine.)

    Review by

    Posted on

  5. on the wooden floor
    Rating
    100%
    Great for mopping floors where a vacuum cleaner isn't enough. The surfactant is the main agent and the dirt on the floor can be removed well.
    (Translated by machine.)

    Review by

    Posted on

  6. floor cleaning
    Rating
    100%
    The combination with affordable wipers is the strongest. It's cheap, but it's thick enough, durable, and easy to use. For normal cleaning, two sheets are enough to clean an area of about 25m2. I thought I didn't need an engineering seat.
    (Translated by machine.)

    Review by

    Posted on

  7. cleaning work
    Rating
    100%
    I am very satisfied, there was something that was uneven in the middle.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for store cleaning
    Rating
    100%
    It's cheap and easy to use. Dirt can be removed as well.
    (Translated by machine.)

    Review by

    Posted on

  9. to clean the room
    Rating
    100%
    Repeater. It is for flooring wipers, but I use it by hand without attaching it to the wiper for wiping. I used to buy it at 100 yen, but it's cheaper if I buy it on a discount day, so I buy it all at once. It is moderately moist and easy to use. I will continue to buy this.
    (Translated by machine.)

    Review by

    Posted on

  10. For floor cleaning by staff
    Rating
    100%
    We use it when we clean the floor ourselves, not by a cleaning company. It's been a while since I've used it, but I haven't heard any major complaints about its performance. There is a cost performance if you purchase it on the special price day of the Monotaro brand.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 108

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account