All Category

Electronic Water Detectors

Rating:
100%
from S$43.99
Min. 2 days
The moment the water comes in contact with it, an alarm will notify you of water leakage.
Place it in a place where there is a risk of water leakage, such as under a water heater or sink.
It is water resistant but not waterproof.
There are sensors on the back and right side.
Operating Ambient Temperature (℃):  0~+49
Mass (g):  111 (including batteries)
Dimensions, Width W x Depth D x Height H (mm):  61×109×36
Power Supply:  9V battery (battery usage time 2 years)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TA404RE
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$43.99
- +
Page
  • Item #: 55655958

    Mfr #: TA404RE

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. Use for kitchen leaks
    Rating
    100%
    It is small and very useful. The volume of the sound is also very good.
    (Translated by machine.)

    Review by

    Posted on

  2. Kitchen leak detection
    Rating
    100%
    Easy to use and easy to replace batteries. It would be even better if the sound could be adjusted.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages