A thin (flat) terrestrial digital antenna equivalent to 20 UHF Yagi antennas has achieved the industry's smallest area (wind receiving area 0.127 m 2). In addition, by adopting compact and easy-to-use multi-metal fittings, it is possible to support all types of installation such as masts, balconies, walls (buildings), steel pipe columns, etc. in outdoor installation. Equipped with a rear handle. Considering workability at the time of installation, it is easy to grasp the main body itself, and it is easy to install and adjust. Equipped with a cable hanger in 4 directions. Extra length processing and fixing are possible by routing cables. The multi-bracket has a left-right 60 ° direction adjustment function. By combining with the half width of antenna performance, it is possible to receive radio waves from the 180 ° direction. DH mark compliant product
Window receiving area (m 2 ): 0.127
Mass (kg): 2.2 (including mounting bracket)
Voltage Standing Wave Ratio: 2.5 or less
Number of elements: 20
Receiving Frequency: 470~710MHz
Dimensions (H x W x D) (mm): 550×230×105
Impedance (Ω): 75 (F type)
Ratio before and after (dB): 8 or more
Half width (degrees): 80 or less
Type: Only for horizontal deviation
Applicable Regions: Strong / medium electric field
Receiving channel (ch): UHF13~52
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
With the conventional fish bone type (Yagi type) antenna, the crow will stop, so I chose this type. Since it will be installed under the roof (under the eaves), it may not be possible to receive it if a neighboring house is built, so please be careful there. I think that the fact that this manufacturer has technical capabilities but few handling is more appreciated. (Translated by machine.)
Installation completed. I don't know the details because it's been a short time since I used it, but I'm using it smoothly so far. (Translated by machine.)