All Category

3-Drawer Desk Rolling Cabinet

Rating:
91%
from S$169.90
Min. 2 days
Reasonable price, acceptable specs! Completely finished product, ready-to-use with no assembly required! Optional pen trays and additional dividers can be used. The bottom drawer is double suspension and fully open, so you can easily take out things in the back! A desk wagon that fits neatly under the desk with a style that is easy to match with any desk. All lock type that can lock all 3 drawers at once with the key on the top. It also has a function that allows you to see at a glance when it is locked (red when locked, blue when unlocked). A pen tray is standard equipment on the upper level. A4 files can be stored in the lower section. Comes with casters. For storing office supplies * Do not apply a load from above while the drawer is pulled out. *The partition plate is stored in the bottom of the drawer. *Please do not store dangerous items in drawers. *This is not an anti-theft key, so please do not keep valuables. *Please do not pull out two or more drawers at the same time as this may cause you to lose balance. * Do not lean on it, sit on it, or use it as a step stool. * Please store heavy objects in the lower drawers to prevent them from falling over. *When moving or transporting, be sure to remove the contents inside. *Do not use for anything other than its intended purpose. *Spot welding marks may be slightly visible on the side of the main unit, but this is not a defect. *Spare keys cannot be purchased.
Mass (kg):  21
Number of Tiers:  3 steps
Opening Width (mm):  394
Dimensions, Width W x Depth D x Height H (mm):  394×550×616
Length (mm):  550
Height (mm):  616
Specification:  No latch mechanism
Material / Finish:  Steel / powder coating
Color:  White
Caster:  Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MDW-3DAN
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$169.90
S$104.27
/unit
- +
Page
  • Item #: 58697704

    Mfr #: MDW-3DAN

    Package Qty: 1pc

    S$169.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$104.27/unit

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 43

Show per page
  1. for office work
    Rating
    80%
    It was an apartment, but it was very helpful to have it carried to the 9th floor. It was assembled from the beginning and I was able to start using it right away. I felt that the cost performance was very good because the lower moving wheel moved comfortably without any problems.
    (Translated by machine.)

    Review by

    Posted on

  2. Working
    Rating
    100%
    I like the fact that it is hygienic because it can store a lot of drawers and is easy to clean. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  3. perfect size
    Rating
    100%
    I was worried that the height would fit under the desk, but it fit perfectly with a gap of about 3 mm. It is well made and I would recommend it.
    (Translated by machine.)

    Review by

    Posted on

  4. desk work
    Rating
    100%
    I was able to purchase a 3-tier side desk with a key at a low price. It was good because it also had casters and shelf partitions.
    (Translated by machine.)

    Review by

    Posted on

  5. desk work
    Rating
    80%
    I was able to purchase a 3-tier side desk with a key at a low price. It was good because it also had casters and shelf partitions.
    (Translated by machine.)

    Review by

    Posted on

  6. File organization, etc.
    Rating
    100%
    I was worried about the strength and usability because it was cheap, but it was quite solid. Casters are also firmly attached for easy movement. There is no rattling. I wanted to customize the inside myself, so I chose the one without partitions. I am very satisfied with the capacity.
    (Translated by machine.)

    Review by

    Posted on

  7. Clerk's office supply case
    Rating
    100%
    There was no drawer in the desk of the clerk, so I bought it. I am satisfied that there is a large capacity and a lot of storage can be done.
    (Translated by machine.)

    Review by

    Posted on

  8. Drawer under the computer desk
    Rating
    100%
    It was a good desk wagon under the computer desk. It was a good purchase.
    (Translated by machine.)

    Review by

    Posted on

  9. During office work
    Rating
    100%
    The size is just right and it is very easy to use. It is easy to move because it has casters.
    (Translated by machine.)

    Review by

    Posted on

  10. On-site work desk sleeve desk
    Rating
    100%
    it was very good. The desk becomes wider and the work is easier.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 43

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages