It is compatible with the LR44 and features a very stable voltage.
Ideal for use in high-tech equipment, cameras, calipers, quartz watches, and precision equipment such as light meters.
It also has a long life and lasts longer than the LR44.
SR44: Games, calculators, cameras, pedometers, calipers, watches, light meters, measuring instruments, etc.
Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be sure to observe the following. * Keep the battery out of the reach of children. If you swallow the battery, consult a doctor immediately. * Charging, short circuit, disassembly, heating, and dropping in fire are prohibited. * If the alkaline solution of the battery gets into your eyes or gets on your skin or clothes, you may lose your eyesight or get injured. Immediately rinse with plenty of clean water and seek medical attention. * If you lick the alkaline solution of the battery, gargle immediately and consult a doctor. * Do not short (+) (-) or carry or store with metal items such as necklaces. * This battery is not rechargeable, so charging it may cause liquid leakage or explosion. * Enter (+) (-) correctly. * Do not mix new batteries with used batteries, old batteries, or batteries of different brands or types. * Remove the used battery from the device immediately. * Do not solder directly to the battery. * If the device will not be used for a long period of time, remove the battery from the device. * Store away from direct sunlight, high temperature and high humidity. * Do not let the battery get wet with water. * When disposing or storing, insulate the terminals with tape. * When disposing of this battery, insulate the terminal with tape, etc., and put it in the "button battery collection can" at your local electric store, watch store, camera store, hearing aid store, etc. * There are two types of markings on the back, SR44 and SR1154, but both have the same specifications. Please use it with confidence.
Nominal Voltage (V): 1.55
Main Unit Dimensions, Diameter x Height H (Φmm x mm): 11.5×5.4
Type: SR44 (silver oxide)