It is useful for outdoor plumbing work. It has a moderate amount of stretch, the glue is not sticky, and it will not peel off, so it will be finished beautifully. Cheap ones are difficult because they don't stretch and can be torn off, or when the temperature rises, the glue melts and becomes sticky, slips, or peels off. I like this product very much because it is excellent in cospa. (Translated by machine.)
Collection and protection of air conditioner external piping
Rating
80%
It was adhesive and suitable for work applications. Expect high weather resistance and watch the progress. It feels a little thin, but I was able to roll it without any problems. (Translated by machine.)
Purchased for DIY replacement of existing equipment that has deteriorated due to ultraviolet rays. It does not stretch and is stiff, so it is wrinkled and difficult to roll. I think the rain won't get in because I wrapped it underneath, but it's extremely difficult to wrap it neatly with this tape. In addition, the concealability is slightly inferior, and the hoses can be seen slightly. It may be good to buy a lot and wrap it twice. I hope it lasts about 5 years. (Translated by machine.)
The air conditioner piping was exposed due to weather deterioration, so I repaired it together with the heat insulating material. (Translated by machine.)
I used it as a protective material around the outside water pipe at home. I wrapped a waterproof tape around the concrete material (material unknown 8 cm square x height 70 cm) that covers the water pipe itself, and then wrapped this tape over it. I tried using it because it started to crack in the wild for more than 50 years. I will try to see how weather resistant it is. There was no particular problem with the winding condition, and even I, a beginner, could easily do it. (Translated by machine.)
When repairing the protective tape for the air conditioner hose
Rating
80%
I was wondering whether to make it non-adhesive or sticky, but I chose this product. Because of the work of an amateur, I couldn't wind it well, so I wound it over and over again. The adhesive strength was appropriate and I was able to work well. (Translated by machine.)
I wrapped it around the pipe connected to the air conditioner outdoor unit. It is a non-stretchable, film-like tape. Since it is a UV specification, I expect that there will be little deterioration over time. I would also like to use it for gas water heater piping to protect exposed parts outdoors. (Translated by machine.)
I bought a new EcoCute, but the plumbing tape on the balcony did not have a light-shielding effect, so I rewound it from above. With this, Saiyo is also relieved. It was saved because it was not sold at a nearby home center and I could buy it at Monotaro. (Translated by machine.)