All Category

Flower Scissors

from S$14.99
Min. 7 days
Easy-to-grip and hand-friendly plastic handle For the care of garden trees and twigs, chrome plating that is easy to use for women and is resistant to rust and abrasion.
Mass (g):  130
Overall Length (mm):  165
Material (Blade):  Carbon steel (hard chrome plating)
Material (Handle):  Resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 7 days
S$14.99
- +
Page
  • Item #: 60365497

    Mfr #: MS-5

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 7 days

    Technical Specs:

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account