All Category

Masking tape 243J Plus 100mmX18m

Rating:
95%
from S$6.49
Min. 2 days
When peeled off, it is hard to leave glue, it is hard to cut, and it has excellent adhesiveness.
It fits well on uneven surfaces.
It is easy to take the radius. For vehicle painting * Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
Thickness (mm):  0.08
Adhesive Force:  1.06N/10mm
Width (mm):  100
Continuous Use Temperature (℃):  120 (60 minutes)
Mass (g):  160
Length (m):  18
Tensile Strength:  28.6N/10mm
Trusco Part No.:  756-6191
Specification:  Can be cut by hand
Color:  Yellow
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
243J 100
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$6.49
- +
Page
  • Item #: 60789672

    Mfr #: 243J 100

    Package Qty: 1roll

    S$6.49

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. used for car body
    Rating
    100%
    Used to prevent the protective film from peeling off and to prevent scratches on a moving car. I found a 100mm size that I couldn't find for sale at a store, so I purchased it.
    (Translated by machine.)

    Review by

    Posted on

  2. For laser machining protection
    Rating
    100%
    Thank you for your prompt response. I can't find masking tape of this width at home improvement stores, so it's very helpful.
    (Translated by machine.)

    Review by

    Posted on

  3. Paint masking
    Rating
    80%
    The width is wide, so the work time is short. I would like to continue using it in the future.
    (Translated by machine.)

    Review by

    Posted on

  4. During painting work
    Rating
    100%
    The 100mm size is not sold at the stores in the neighborhood, so it is very helpful.
    (Translated by machine.)

    Review by

    Posted on

  5. During painting work
    Rating
    100%
    I've been using wide tapes a lot these days, so it's normal.
    (Translated by machine.)

    Review by

    Posted on

  6. Car painting
    Rating
    100%
    As expected, it is 3M. The tape is solid. It's helpful because there aren't many products with this width.
    (Translated by machine.)

    Review by

    Posted on

  7. Paint masking
    Rating
    100%
    Recently, even 100-yen stores have come to put 100 mm wide masking tape, but the length is only 2 m. I was looking for this tape, which is 6 times as long as 18m and is easy to use, but there are few places that sell it in stores or by mail order. It was very helpful to be able to get it cheaply here.
    (Translated by machine.)

    Review by

    Posted on

  8. For printing on 3D printers
    Rating
    80%
    Used for printing on 3D printers. Even if you use glue, the bed will not get dirty, so it is very good. In my case, I often print small items, so if I have a width of 100 mm, I don't need to add anything. Even if the bed is heated, the tape will not come off, so you can use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  9. For protection of metal plates to be processed
    Rating
    100%
    In the past, I used to stack and paste 20 to 30 mm wide ones that can be obtained anywhere to protect the surface of the metal plate to be processed, but I was looking for a wide one because it is inefficient. With this product, work efficiency is improved because the process of laminating up to the tape width is not required. However, you need to be careful when pasting because wrinkles are likely to occur due to the wide width.
    (Translated by machine.)

    Review by

    Posted on

  10. Prevention of tar stain during MDF laser cutting
    Rating
    80%
    The adhesive residue when peeled off is also reduced. Also, the thinness is just right. I would appreciate it if there is a size of 60 to 90 mm in width.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account