Light is reflected by the glass beads on the surface. Excellent durability. Excellent workability as the separator is simply peeled off and pasted.
For outdoor marking lines, for parking lot lines
Tape Thickness (mm): 1.6
Tensile Strength (N/25mm): 107.5
Core Diameter (inch): 3
Adhesion Strength (N/25mm): 44.6
Tape Length (m): 5
Tape Width (mm): 50
Mass (g): 640
Core Diameter (mm): 76
Main Application: For display and safety
Feature: Reflection, durability
Adhesive: Rubber type
Base Material: Synthetic rubber sheet
Type: With separator
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
The quality of the release paper is the worst, and it does not meet the quality required for double-sided tape at all. This product has a structure in which double-sided tape is attached to the back of the reflective tape, but the cut surface at the end of the double-sided tape is rough. It will remain with the thin skin on. About 20% of the paper is torn, so workability is very poor, and the paper peel remaining on the adhesive surface must be removed with your fingernail. For this level of quality, the product sold separately with double-sided tape is much better. (Translated by machine.)
Review by
Posted on
Used for garage walls
Rating
100%
I pasted it because the wall of the garage is a color that does not give a sense of distance and it is difficult to understand even with a back camera. It also sticks well to concrete. (Translated by machine.)
It says "Beads on the surface shine", but it does not shine. It used to be white, but this time I chose yellow. Since it does not shine, it is far less recognizable than white. Especially in the evening, it is hard to see. I should have chosen white. (Translated by machine.)