A fitting with a beautiful casting surface that complies with JIS standards (B 2301 screw-in type malleable cast iron pipe fittings).
The material is black core malleable cast iron.
It has about twice the strength of ordinary cast iron and is as tough as cast iron.
In addition, it is a strong and stable quality joint with excellent impact resistance, vibration absorption, machine machinability, etc. because it is rich in malleability that ordinary cast iron does not have at all. For piping materials. * Clean the threads and the inside of the pipe before piping. Foreign matter such as dirt and dust can cause leaks and clogging.
* Please do not allow sealing tape, etc., to get inside the pipe.
* Please refrain from using the product for purposes other than the usage conditions.
* Be careful not to apply excessive torque or overtighten when screwing.
The material is black core malleable cast iron.
It has about twice the strength of ordinary cast iron and is as tough as cast iron.
In addition, it is a strong and stable quality joint with excellent impact resistance, vibration absorption, machine machinability, etc. because it is rich in malleability that ordinary cast iron does not have at all. For piping materials. * Clean the threads and the inside of the pipe before piping. Foreign matter such as dirt and dust can cause leaks and clogging.
* Please do not allow sealing tape, etc., to get inside the pipe.
* Please refrain from using the product for purposes other than the usage conditions.
* Be careful not to apply excessive torque or overtighten when screwing.
Shape: Elbow
Standard: JIS B2301
Material: Malleable cast iron
Type of Thread: PT screw
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Embedded in equipmentEven though the outside of the bend is deburred, the fluff of the work gloves gets caught. I would like to spend more time on it, but I thought that I had no choice but to pardon it in terms of money.
(Translated by machine.)This is a review for Item # : 62927068.Posted on
- Air pipingI think that the price is cheap because it can be used without any problems.
(Translated by machine.)This is a review for Item # : 62927077.Posted on
- Water supply and drainage of spot machinesIt arrives immediately after asking, and it comes in a bag one by one, which gives a feeling of cleanliness.
(Translated by machine.)This is a review for Item # : 62927086.Posted on
- NC machine air and water pipingThere is no problem I would like to use it in the future, so thank you.
(Translated by machine.)This is a review for Item # : 62927068.Posted on
- Steam plumbing workEquivalent to the manufacturer's product, there is no quality problem. However, since it is individually wrapped, opening it may be troublesome if there are many.
(Translated by machine.)This is a review for Item # : 62927095.Posted on
- Pneumatic pipingI wrapped it with sealing tape and connected it, but there was no particular leakage and it can be used normally.
(Translated by machine.)This is a review for Item # : 62927068.Posted on
- Machine repairMuch cheaper than buying at a hardware store or a hardware store
(Translated by machine.)This is a review for Item # : 62927122.Posted on
- Plumbing workIt is very good for storage as it is put in a bag one by one.
(Translated by machine.)This is a review for Item # : 62927068.Posted on
- For connection between the engine pump discharge side and the fire hydrant valve (for start-up)The unit price is cheap, just like the ones sold at regular DIY stores.
(Translated by machine.)This is a review for Item # : 62927122.Posted on
- For compressor pipingUsed for piping of household compressors. It's reasonably priced and easy to use.
(Translated by machine.)This is a review for Item # : 62927052.Posted on
Write Your Own Review