All Category

Screwed rubber cushion

Rating:
100%
from S$2.79
Min. 2 days
With outstanding elasticity, it absorbs shocks and prevents sounds and scratches.
Uses a non-transferable material that does not easily transfer colors.
Since it uses EPDM rubber, it has excellent weather resistance compared to natural rubber.
We use environmentally friendly and safe materials that have cleared various regulations.
Color:  Black
RoHS directive (corresponding to 10 substances):  Correspondence
Material (Anti-Vibration Rubber):  Non-migrating EPDM rubber
Type of Connection:  Round hole
Shape:  Round type
Suitable Usage:  Soundproofing / preventing scratches
Feature:  Weatherability
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
EGC-003
EGC-004
EGC-005
EGC-006
EGC-007
EGC-008
EGC-009
EGC-010
EGC-011
EGC-012
Package Qty
Shipping
Price
Qty
 
 
 
1bag(4pc)
Min. 2 days
S$4.69
- +
1bag(4pc)
Min. 2 days
S$5.69
- +
1bag(4pc)
Min. 2 days
S$4.29
- +
1bag(4pc)
Min. 2 days
S$2.79
- +
1bag(4pc)
Min. 2 days
S$3.59
- +
1bag(4pc)
Min. 2 days
S$8.19
- +
1bag(2pc)
Min. 2 days
S$4.69
- +
1pc
Min. 3 days
S$4.69
- +
1pc
Min. 3 days
S$5.29
- +
1pc
Min. 3 days
S$5.89
- +
Dimension (mm)
Diameter (Φmm)
Hole Diameter (Φmm)
all
all
all
7.7
19.5
3
10
28
5
10
19
3
9
18
3
12
22
5
18
28
4
36
36
6
45
45
4
30
50
5
33
60
6
Page
Dimension (mm)
Diameter (Φmm)
Hole Diameter (Φmm)
  • Item #: 65906505

    Mfr #: EGC-003

    Package Qty: 1bag(4pc)

    S$4.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 7.7 Diameter (Φmm) 19.5 Hole Diameter (Φmm) 3

    - +
  • Item #: 65906514

    Mfr #: EGC-004

    Package Qty: 1bag(4pc)

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 10 Diameter (Φmm) 28 Hole Diameter (Φmm) 5

    - +
  • Item #: 65906523

    Mfr #: EGC-005

    Package Qty: 1bag(4pc)

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 10 Diameter (Φmm) 19 Hole Diameter (Φmm) 3

    - +
  • Item #: 65906532

    Mfr #: EGC-006

    Package Qty: 1bag(4pc)

    S$2.79

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 9 Diameter (Φmm) 18 Hole Diameter (Φmm) 3

    - +
  • Item #: 65906548

    Mfr #: EGC-007

    Package Qty: 1bag(4pc)

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 12 Diameter (Φmm) 22 Hole Diameter (Φmm) 5

    - +
  • Item #: 65906557

    Mfr #: EGC-008

    Package Qty: 1bag(4pc)

    S$8.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 18 Diameter (Φmm) 28 Hole Diameter (Φmm) 4

    - +
  • Item #: 65906566

    Mfr #: EGC-009

    Package Qty: 1bag(2pc)

    S$4.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 36 Diameter (Φmm) 36 Hole Diameter (Φmm) 6

    - +
  • Item #: 65906575

    Mfr #: EGC-010

    Package Qty: 1pc

    S$4.69

    Shipping: Min. 3 days

    Technical Specs:

    Dimension (mm) 45 Diameter (Φmm) 45 Hole Diameter (Φmm) 4

    - +
  • Item #: 65906584

    Mfr #: EGC-011

    Package Qty: 1pc

    S$5.29

    Shipping: Min. 3 days

    Technical Specs:

    Dimension (mm) 30 Diameter (Φmm) 50 Hole Diameter (Φmm) 5

    - +
  • Item #: 65906593

    Mfr #: EGC-012

    Package Qty: 1pc

    S$5.89

    Shipping: Min. 3 days

    Technical Specs:

    Dimension (mm) 33 Diameter (Φmm) 60 Hole Diameter (Φmm) 6

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. artwork
    Rating
    100%
    Used in car tires for children's artwork. It was different from the original use, but the finish was good.
    (Translated by machine.)

    Review by

    Posted on

  2. To reduce the vibration of the rear BOX of our own motorcycle delivered to restaurants
    Rating
    100%
    The texture of the rubber is very good, and I think it is very good to make. I bought more than one. If the thickness is the same and the rubber diameter is larger (for example, 3 cm or more in diameter), I would be more happy.
    (Translated by machine.)

    Review by

    Posted on

  3. Purchase with machine parts
    Rating
    100%
    It is used for parts of imported machines, but the size is perfect and I didn't have to import it. There is no problem with the product itself
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account