All Category

Vinyl Tubing White

Rating:
72%
from S$7.99
Min. 2 days
It is a popular vinyl tube. For marking wiring tubes. * Please do not use for any other purpose.
Inner Diameter (Φmm):  3.2
Wall Thickness (mm):  0.45±0.05
Operating Temperature Range (℃):  -10~105
Overall Length (m):  10
Material:  Soft PVC
Heat Resistance Temperature (℃):  105
Color:  White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.99
- +
Page
  • Item #: 66572722

    Mfr #: -

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

10 Item(s)

Show per page
  1. Used for insulation treatment of the connector solder raising part.
    Rating
    100%
    As a mark tube, it can be printed and it is a good product. It is convenient to have black color (I could not find black color, but.)
    (Translated by machine.)

    Review by

    Posted on

  2. Electric wiring
    Rating
    60%
    I didn't buy it for a specific purpose, but the price is very cheap. Is it used for rewiring the electrical distribution frame?
    (Translated by machine.)

    Review by

    Posted on

  3. Experimental device
    Rating
    20%
    I purchased and used it for a wiring mark tube, but since the tube was already crushed at the time of delivery, I often could not print the mark, which was a lot of wasted work.
    (Translated by machine.)

    Review by

    Posted on

  4. Electrical wiring mark
    Rating
    40%
    It was not the white color of the image, but a generative color. It's not "white". Not used. Only the price is satisfied.
    (Translated by machine.)

    Review by

    Posted on

  5. For gate control panel
    Rating
    60%
    It is good to indicate how many tubes are for. Only the dimensions feel unfriendly.
    (Translated by machine.)

    Review by

    Posted on

  6. No. tube for wiring
    Rating
    100%
    Although it is a Monotaro brand product, it is no different from a normal manufacturer's product.
    (Translated by machine.)

    Review by

    Posted on

  7. Wiring wire number tube
    Rating
    40%
    The white color is yellow and it looks bad, but there is no particular problem.
    (Translated by machine.)

    Review by

    Posted on

  8. Wiring terminal printing
    Rating
    100%
    In winter, the marker print is faint, so I have to warm it up, but in this regard, I was able to print without fading.
    (Translated by machine.)

    Review by

    Posted on

  9. Wiring process
    Rating
    100%
    The price is about half the price compared to other companies' products, and there is no problem with the product, so it is very useful.
    (Translated by machine.)

    Review by

    Posted on

  10. Electrical construction
    Rating
    100%
    The hardness is good, there are no mistakes during printing, and it is inexpensive and very easy to use.
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account