All Category

M ca duct

Rating:
80%
from S$23.99
Min. 4 days
The cover and base are easy to put on and take off, so they are easy to install and easy to maintain and inspect.
Made of hard vinyl chloride, it is easy to cut and process. The film is individually packaged. Railroad / Transportation Organization Specifications (B06-1). * When laying in a place where the temperature changes greatly, it may expand and contract due to the temperature difference. Please take this into consideration when constructing.
RoHS directive (corresponding to 10 substances):  Correspondence
Material:  Vinyl chloride
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 4 days
S$23.99
S$19.92
/unit
- +
1pc
Min. 4 days
S$23.99
S$19.92
/unit
- +
1pc
Min. 4 days
S$23.99
-
- +
1pc
Min. 4 days
S$23.99
S$19.92
/unit
- +
1pc
Min. 4 days
S$25.99
S$19.92
/unit
- +
1pc
Min. 6 days
S$25.99
S$19.92
/unit
- +
1pc
Min. 4 days
S$25.99
S$19.92
/unit
- +
1pc
Min. 4 days
S$45.99
S$28.21
/unit
- +
1pc
Min. 4 days
S$45.99
-
- +
1pc
Min. 4 days
S$45.99
-
- +
Overall Length (m)
Dimensions (Width W x Height H) (mm)
Thickness (mm)
Color
Number
all
all
all
all
all
2
40×20
1.5
Gray
No. 0
2
40×20
1.5
White
No. 0
2
40×20
1.5
Milky white
No. 0
2
40×20
1.5
Cream
No. 0
2
40×30
1.5
Gray
No. 1
2
40×30
1.5
Milky white
No. 1
2
40×30
1.5
Cream
No. 1
2
60×40
2.5
Gray
No. 2
2
60×40
2.5
Milky white
No. 2
2
60×40
2.5
Cream
No. 2
Overall Length (m)
Dimensions (Width W x Height H) (mm)
Thickness (mm)
Color
Number
  • Item #: 66558092

    Mfr #: MD01

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×20 Thickness (mm) 1.5 Color Gray Number No. 0

    - +
  • Item #: 66558108

    Mfr #: MD02

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×20 Thickness (mm) 1.5 Color White Number No. 0

    - +
  • Item #: 66558117

    Mfr #: MD03

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×20 Thickness (mm) 1.5 Color Milky white Number No. 0

    - +
  • Item #: 66558126

    Mfr #: MD05

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×20 Thickness (mm) 1.5 Color Cream Number No. 0

    - +
  • Item #: 66558135

    Mfr #: MD11

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×30 Thickness (mm) 1.5 Color Gray Number No. 1

    - +
  • Item #: 66558144

    Mfr #: MD13

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 6 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×30 Thickness (mm) 1.5 Color Milky white Number No. 1

    - +
  • Item #: 66558153

    Mfr #: MD15

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$19.92/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 40×30 Thickness (mm) 1.5 Color Cream Number No. 1

    - +
  • Item #: 66558162

    Mfr #: MD21

    Package Qty: 1pc

    S$45.99

    Shipping: Min. 4 days

    Extra Shipping Charge: S$28.21/unit

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 60×40 Thickness (mm) 2.5 Color Gray Number No. 2

    - +
  • Item #: 66558178

    Mfr #: MD23

    Package Qty: 1pc

    S$45.99

    Shipping: Min. 4 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 60×40 Thickness (mm) 2.5 Color Milky white Number No. 2

    - +
  • Item #: 66558187

    Mfr #: MD25

    Package Qty: 1pc

    S$45.99

    Shipping: Min. 4 days

    Extra Shipping Charge: -

    Technical Specs:

    Overall Length (m) 2 Dimensions (Width W x Height H) (mm) 60×40 Thickness (mm) 2.5 Color Cream Number No. 2

    - +

Customer Reviews

1 Item

Show per page
  1. Used inside electrical appliances
    Rating
    80%
    No problem, well made, used as a duct and as a stand for equipment
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages