All Category

Tip for Micropipette

Rating:
90%
from S$11.99
Min. 2 days
Replacement tip for micropipettes. * Please do not use it with anything other than the tip for a micropipette.
Material:  PP
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
200μl
1000μl
Package Qty
Shipping
Price
Qty
 
 
 
1pack(500pc)
Min. 2 days
S$11.99
- +
1pack(500pc)
Min. 2 days
S$14.99
- +
Color
Major Suitable Pipettes
Overall Length (mm)
Dispensing Range (μL)
all
all
all
all
Pale yellow
M200
50
2~200
Light blue
M1000
69.5
100~1000
Page
Color
Major Suitable Pipettes
Overall Length (mm)
Dispensing Range (μL)
  • Item #: 69370263

    Mfr #: 200μl

    Package Qty: 1pack(500pc)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Pale yellow Major Suitable Pipettes M200 Overall Length (mm) 50 Dispensing Range (μL) 2~200

    - +
  • Item #: 69370272

    Mfr #: 1000μl

    Package Qty: 1pack(500pc)

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Light blue Major Suitable Pipettes M1000 Overall Length (mm) 69.5 Dispensing Range (μL) 100~1000

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. experimental
    Rating
    80%
    I'm grateful that it was in stock. I will use it from now on, but the quality seems to be stable.
    (Translated by machine.)

    Review by

    Posted on

  2. Preparation for PCR test
    Rating
    100%
    I use it all the time, so I'm grateful that I can buy it online.
    (Translated by machine.)

    Review by

    Posted on

  3. For university experimental research
    Rating
    100%
    Used as a consumable item. Unlike other companies, I am grateful that it is available at a relatively low price. As a consumable item for experiments, it seems to be usable for a long time.
    (Translated by machine.)

    Review by

    Posted on

  4. It is used to measure the disinfectant solution of pesticides when disinfecting peaches planted in the garden.
    Rating
    100%
    I haven't used it yet and will use it to disinfect tomorrow. I'm satisfied with the equipment I need when I try to operate the equipment. I'm a clinical laboratory technician, and now I'm retired and far from practice, but for 40 years I've been using this pipetter (Eppendrill) at a medical site (clinical laboratory) in a public hospital, so the goods arrived. The feeling when I held it in my hand was impressive, and I remembered when I was working in a medical field (clinical laboratory). I got a precious pipetter, so I will use it carefully for a long time.
    (Translated by machine.)

    Review by

    Posted on

  5. For blood test, accurate blood volume dripping
    Rating
    100%
    It's a great deal because it contains a lot. The color is beautiful and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  6. Dispensing
    Rating
    40%
    As soon as you autoclave it, it seems that your P200 is no longer in contact with you?
    (Translated by machine.)

    Review by

    Posted on

  7. tips
    Rating
    100%
    I used it for 1000 microliters micropipette, I am satisfied with this product.
    (Translated by machine.)

    Review by

    Posted on

  8. Dispensing of cell suspension
    Rating
    100%
    I bought a similar product from a trader, but it took me at least a week after I placed the order, and I often had trouble with sudden out-of-stocks or forgetting to place an order. I found out that Mr. Monotaro handles this time, and using the coupon was cheap, so I ordered it. The product was not inferior and no particular problems were found. I was less worried about inventory, and I thought I would continue to use it.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account