A screw-type plane for work that makes it easy to adjust the blade. A plane with a width of 18 mm that can be used when cutting a flat surface. It is small and easy to hold, and the ebony material gives it a luxurious feel. It is for work that is ideal for detailed work using ebony as the material. Comes with a plastic safety storage case that is convenient for storage.
Blade Width (mm): 18
Material (Blade): Heiss
Material (Shorter Rule): Kurodan
Case: Polypropylene
Included Accessories: Storage case
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
The bamboo strip finish is very useful when adding a subtle taper. Since it is a blade that cuts well, there have been no failures since using this plane. (Translated by machine.)
1. 1. The sharpness is absolutely good 2. The finish of the table is also good. 3. It is the second unit, but the blade may be missing (replaced). I want to prepare other variations. General comment, purchase recommended (Translated by machine.)