A light and flexible sheet type heat insulating material.
Construction can be done easily by cutting according to the construction site and pasting with a special adhesive.
It has stable heat insulation, excellent weather resistance, heat-resistant external wire resistance, and moisture resistance.
Construction can be done easily by cutting according to the construction site and pasting with a special adhesive.
It has stable heat insulation, excellent weather resistance, heat-resistant external wire resistance, and moisture resistance.
Operating Temperature Range (℃): -200~125
Density of Effective Heating Area (W/cm2): 0.037(24℃)
Length (m): 2
Structure: Closed cells
Fireproof performance: Incombustibility
Where to Use: Indoor / outdoor use
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Machine assemblyPurchased as a heat insulating material inside the container, the thickness was just right, so it could be used without any trouble in handling.
(Translated by machine.)This is a review for Item # : 69209358.Posted on
- To prevent condensationBoth the material and texture were as expected. It was easy to cut according to the size.
(Translated by machine.)This is a review for Item # : 69209342.Posted on
- Condensation preventionI bought it before because it was very good, so I bought it additionally.
(Translated by machine.)This is a review for Item # : 69209367.Posted on
- Cooling device insulationIt is used as a heat insulating material for cooling devices. Conventionally, many seats and tube covers have been used, and I think that the heat insulating effect is high. However, I think the price is relatively high. There are other companies' products for the tube cover, but I use this because I can't find many other tube covers.
(Translated by machine.)This is a review for Item # : 69209358.Posted on
Write Your Own Review