A finished product that does not require troublesome assembly. Can be folded and stored compactly when not in use. Uses natural wood pine with a gentle texture. A simple desk for personal computers, sewing machines, homework, and various uses.
As a folding table, computer desk, computer rack, desk, sewing machine table, work table, work table, side table.
* Please note the following points for products shipped directly from the furniture manufacturer.
・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.
・ We cannot accept changes, cancellations, returns or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at a later date.
・ Please note that a separate fee will be charged if redelivery arrangements are made due to customer's convenience.
Color: light brown
Inner Dimensions (mm): Below the table: Width 700 x Height 685
Maximum Load of Top Plate (kg): 20
Dimensions, Width x Depth x Thickness (mm): When folded: 800 x 760 x 70
Mass (kg): 5.8
Length (mm): 40
Dimensions, Width W x Depth D x Height H (cm): 80×40×70
Material: Natural wood pine (lacquered)
Height (mm): 70
Width (mm): 80
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I bought it as an auxiliary table for the dining table when the number of people increased. The height and width are perfect and I am satisfied. It can be assembled quickly and is light so it is easy to carry. (Translated by machine.)
There are two auxiliary displays for the computer on the side of the desk.
Rating
80%
Used as a side desk for the main desk The side desk has a depth that matches the adjacent shelves. It would have been better if a wallnut-like brown one matched. (Translated by machine.)
The box was large, but it was ready to use as soon as it was taken out without assembling. It was good that the top plate was also clean (Translated by machine.)