All Category

Washlet KM series

Rating:
100%
Supply water temperature (℃):  0~35
Operation Ambient Temperature (℃):  0~40
Rated Power Consumption (W):  1273
Dimensions, Width W x Height H x Depth D (mm):  389×130×532
Rated Voltage (V):  AC100(50/60Hz)
Mass (kg):  About 3.7
Shape:  Maemaru
Method:  O2 deodorization
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TCF702 #SC1
TCF702 #SR2
TCF702 #NW1
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
-
1pc
Min. 6 days
-
1pc
Min. 6 days
-
Color
all
Pastel ivory
Pastel pink
White
Page
Color
  • Item #: 45535481

    Mfr #: TCF702 #SC1

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Color Pastel ivory

    X
  • Item #: 45535497

    Mfr #: TCF702 #SR2

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Color Pastel pink

    X
  • Item #: 45535506

    Mfr #: TCF702 #NW1

    Package Qty: 1pc

    -

    Shipping: Min. 6 days

    Technical Specs:

    Color White

    X
Page

Customer Reviews

1 Item

Show per page
  1. Factory employee toilet replacement
    Rating
    100%
    Even the assembly tools were prepared, which saved a lot of time (work was completed in a short time). The construction was completed like a semi-professional. I'm surprised.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account