All Category

FD-7

Rating:
100%
from S$67.99
Min. 2 days
High-strength folding double-sided pedal with aluminum body and plate Achieves high durability with a unique structure Since it can be easily folded with the touch of a button, it is recommended for small-wheel bikes and wheeling. Uses a shield mechanism that covers / seals to prevent sand from entering. With reflector Wheeling, city riding
Material:  Aluminum
Mass (g):  487g (pair)
Bearing:  ball
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pair
Min. 2 days
S$67.99
- +
1pair
Min. 5 days
S$88.99
- +
Color
Step Width (mm)
all
-
Silver
(Horizontal) 91 x (front and back) 67
Black
(Horizontal) 91 x (front and back) 67
Page
Color
Step Width (mm)
  • Item #: 69320247

    Mfr #: -

    Package Qty: 1pair

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Silver Step Width (mm) (Horizontal) 91 x (front and back) 67

    - +
  • Item #: 69320256

    Mfr #: -

    Package Qty: 1pair

    S$88.99

    Shipping: Min. 5 days

    Technical Specs:

    Color Black Step Width (mm) (Horizontal) 91 x (front and back) 67

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. when riding a bicycle
    Rating
    100%
    It is very rigid, light and turns well. Really, Mikashima pedals have a lot of relatively cheap and very good products for a long time.
    (Translated by machine.)

    Review by

    Posted on

  2. Component replacement
    Rating
    100%
    I also bought a MKS general car pedal for a mamachari, so I compared the rotation, but the FD-7 turns even more smoothly and well. Easy to fold and unfold. Was the pedal you were using up to now a post-purchase item? It's a type that pushes the main body down and requires a lot of power. My hands hurt, and when I stepped on it, it started to make a creaking noise, so I replaced it. Where there is too much grease, it is NG. I felt like I saw a review somewhere that an 8mm hex wrench was included, but it wasn't included with this product. I couldn't use the pedal wrench I had, so I need to prepare a hex wrench.
    (Translated by machine.)

    Review by

    Posted on

  3. When storing a bicycle in a small space
    Rating
    100%
    Folding with 2-step operation → Specifications that can restore steps with one touch. It is a product that is sufficiently reliable in terms of operation, safety, and strength.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account