It is a JIS standard "Class 27" compliant product that has cleared the maximum loading capacity of 27 kg, and it is possible to attach an infant seat (infant seat weight + maximum applicable weight of an infant specified by the infant seat = 27 kg or less) Compatible with ultra-low floor type frames (frames with a crank center axis size of 380 mm or less from the top of the seat tube) Equipped with 3S (Shake Stabilizer System: Rolling Stabilizer Auxiliary Pole), which dramatically improves running stability when loading luggage and is ideal for mounting infant seats. ) Uses 9mm extra-thick wire, which boasts the industry's top class toughness, for the wire material of the seat stop stay (neck). With POP mount that makes it easy to understand the details of the product.
Finish Processing: Multi coating
Material: Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I attached it to a 27-inch city cycle. I bought it because I couldn't put it on the front basket alone to load the luggage. I installed it for 27 inches. It was easy to install without any problems. Now you can load large luggage. It was good to buy the parts cheaply. (Translated by machine.)