All Category

Hose Nipple

Rating:
93%
from S$0.78
Min. 2 days
For fittings for hoses * Please refrain from using it for any other purpose. * Please use sealing tape when piping.
Material:  Brass
Shape:  hose nipple
Operating Pressure (MPa):  3
Suitable Fluid:  Water, air, oil
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1/8-5.0
1/8-6.0
1/8-7.0
1/8-8.0
1/8-9.0
1/8-10.5
1/8-12.0
1/4-7.4
1/4-8.0
1/4-9.0
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$0.78
- +
1pc
Min. 2 days
S$0.96
- +
1pc
Min. 2 days
S$0.96
- +
1pc
Min. 2 days
S$0.78
- +
1pc
Min. 2 days
S$0.96
- +
1pc
Min. 2 days
S$1.19
- +
1pc
Min. 2 days
S$1.29
- +
1pc
Min. 2 days
S$1.19
- +
1pc
Min. 2 days
S$1.19
- +
1pc
Min. 2 days
S$1.19
- +
Dimension L (mm)
Dimension L1 (mm)
Dimension D (Φmm)
Dimension B (mm)
Dimension D1 (Φmm)
Connecting Thread (d)
-
-
-
-
-
all
34
20
5
10
2.5
1/8
34
20
6
10
3.2
1/8
34
20
7
10
4
1/8
37
23
8
10
5.1
1/8
37
23
9
10
6.1
1/8
37
23
10.5
12
7.1
1/8
37
23
12
13
8.7
1/8
39
24
7.4
14
4.2
1/4
39
24
8
14
5.0
1/4
39
24
9
14
6.2
1/4
Dimension L (mm)
Dimension L1 (mm)
Dimension D (Φmm)
Dimension B (mm)
Dimension D1 (Φmm)
Connecting Thread (d)
  • Item #: 70822474

    Mfr #: 1/8-5.0

    Package Qty: 1pc

    S$0.78

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 34 Dimension L1 (mm) 20 Dimension D (Φmm) 5 Dimension B (mm) 10 Dimension D1 (Φmm) 2.5 Connecting Thread (d) 1/8

    - +
  • Item #: 70822483

    Mfr #: 1/8-6.0

    Package Qty: 1pc

    S$0.96

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 34 Dimension L1 (mm) 20 Dimension D (Φmm) 6 Dimension B (mm) 10 Dimension D1 (Φmm) 3.2 Connecting Thread (d) 1/8

    - +
  • Item #: 70822492

    Mfr #: 1/8-7.0

    Package Qty: 1pc

    S$0.96

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 34 Dimension L1 (mm) 20 Dimension D (Φmm) 7 Dimension B (mm) 10 Dimension D1 (Φmm) 4 Connecting Thread (d) 1/8

    - +
  • Item #: 70822508

    Mfr #: 1/8-8.0

    Package Qty: 1pc

    S$0.78

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 37 Dimension L1 (mm) 23 Dimension D (Φmm) 8 Dimension B (mm) 10 Dimension D1 (Φmm) 5.1 Connecting Thread (d) 1/8

    - +
  • Item #: 70822517

    Mfr #: 1/8-9.0

    Package Qty: 1pc

    S$0.96

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 37 Dimension L1 (mm) 23 Dimension D (Φmm) 9 Dimension B (mm) 10 Dimension D1 (Φmm) 6.1 Connecting Thread (d) 1/8

    - +
  • Item #: 70822526

    Mfr #: 1/8-10.5

    Package Qty: 1pc

    S$1.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 37 Dimension L1 (mm) 23 Dimension D (Φmm) 10.5 Dimension B (mm) 12 Dimension D1 (Φmm) 7.1 Connecting Thread (d) 1/8

    - +
  • Item #: 70822535

    Mfr #: 1/8-12.0

    Package Qty: 1pc

    S$1.29

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 37 Dimension L1 (mm) 23 Dimension D (Φmm) 12 Dimension B (mm) 13 Dimension D1 (Φmm) 8.7 Connecting Thread (d) 1/8

    - +
  • Item #: 70822544

    Mfr #: 1/4-7.4

    Package Qty: 1pc

    S$1.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 39 Dimension L1 (mm) 24 Dimension D (Φmm) 7.4 Dimension B (mm) 14 Dimension D1 (Φmm) 4.2 Connecting Thread (d) 1/4

    - +
  • Item #: 70822553

    Mfr #: 1/4-8.0

    Package Qty: 1pc

    S$1.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 39 Dimension L1 (mm) 24 Dimension D (Φmm) 8 Dimension B (mm) 14 Dimension D1 (Φmm) 5.0 Connecting Thread (d) 1/4

    - +
  • Item #: 70822562

    Mfr #: 1/4-9.0

    Package Qty: 1pc

    S$1.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimension L (mm) 39 Dimension L1 (mm) 24 Dimension D (Φmm) 9 Dimension B (mm) 14 Dimension D1 (Φmm) 6.2 Connecting Thread (d) 1/4

    - +

Customer Reviews

Items 1 - 10 of 108

Show per page
  1. During water injection work
    Rating
    100%
    The product itself is neither good nor bad, but the correspondence from ordering to shipping is very pleasant.
    (Translated by machine.)

    Review by

    Posted on

  2. Make your own brake fluid replacement tool
    Rating
    100%
    Used to connect 10mm inner diameter silicone tubing. I was able to use it without any leaks even without tightening.
    (Translated by machine.)

    Review by

    Posted on

  3. It is used for water management of root zone restricted cultivation of grapes.
    Rating
    100%
    Used for the main hose used in SAW-2 SAW-2 automatic watering system. This hose is said to have an inner diameter of 12mm, but it is actually 13mm, and the size of this nipple is just right. Since this plan is based on the premise of using this pipe, the quality of the product is also good, and I am satisfied with the reasonable price.
    (Translated by machine.)

    Review by

    Posted on

  4. for hose connection
    Rating
    100%
    I used it to connect the hose to the plumbing. As long as the caliber is correct, it will not leak and is convenient.
    (Translated by machine.)

    Review by

    Posted on

  5. tractor parts
    Rating
    100%
    Year best. I was able to use it as a cooling water part for an old Kubota tractor!
    (Translated by machine.)

    Review by

    Posted on

  6. during machine maintenance
    Rating
    100%
    Although it is used for various machines every time, it is a reliable product with accuracy and strength.
    (Translated by machine.)

    Review by

    Posted on

  7. hose connection
    Rating
    100%
    It is cheaper than the neighborhood home center, has a wide variety of sizes, and is saved without any quality problems. Small home centers don't have many types, so niche products are always Monotaro!
    (Translated by machine.)

    Review by

    Posted on

  8. DIY garage gutter
    Rating
    100%
    Used for hose attachment of DIY garage gutter using aluminum channel. I was able to buy a size that didn't sell well at a low price.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for air piping equipment
    Rating
    100%
    I think Monotaro's greatest appeal is that even such niche items can be obtained at a reasonable price for those who can do their homework and understand what they need. Keep up the good work.
    (Translated by machine.)

    Review by

    Posted on

  10. for hose connection
    Rating
    80%
    It can be used without problems compared to other companies' products. It's good to have a wide variety and low prices.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 108

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account