It is a popular guide light that has few breakdowns and is easy to use. The tip and handle joint are reinforced with special silicone, making it resistant to flooding and impact. The grip is also designed to be non-slip, so you can swing the guide light firmly even on rainy days. Since it has a hook, it can be attached to a belt or holder, making it easy to carry. You can operate blinking and lighting with a single switch, and you can use it according to the situation. In addition, the switch is also a type with no steps, so there is no worry of accidental lighting. It is the first Japanese company to manufacture and produce guide lights in China, and its reliability is very high, and it is often used by professional security companies. In addition, because it was manufactured first, it has been copied by many companies and inferior products are on the market. please note.
Business assistance and safety measures for staff engaged in nighttime construction sites and traffic guidance.
Specification: LED use
Lighting Type: lighting blinking
Color: Red
Power Supply: 2 AA batteries (sold separately)
Length (cm): 54
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.