SPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for processing metal plates and protecting them during transportation. As it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for cutting aluminum. It is a product conforming to the RoHS2 directive.
Surface protection during deep drawing and roll forming of stainless steel plates, aluminum plates, polished steel plates, etc.
Tape Thickness (mm): 0.12
Adhesion Strength (N/20mm): 2.7
Rewinding force: 2.8(N/20mm)
Elongation (%): 200
Tape Length (m): 50
Tensile Strength (N/20mm): 65
Main Application: For surface protection
Base Material: Polyvinyl chloride (PVC)
Adhesive: Rubber type
Adhesive Type: Strong adhesive
Color: White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Very sturdyIt was a very reliable product, easy to peel off and easy to stick!
(Translated by machine.)This is a review for Item # : 70563203.Posted on
- Metal surface protectionI brought it to the site in a clean condition without being damaged during transportation. I would like to continue using it in the future.
(Translated by machine.)This is a review for Item # : 70563194.Posted on
- For protecting the luggage compartment of a light van when purchasing a new carI thought it would be a relief to the exposed iron plate of the luggage compartment of a light van, which would be full of scratches even if I bought it with a new car. It has higher adhesive strength than general protective films and is hard to peel off with a little bit. I used to stick the gum tape, but the stickiness remained and the glue of the gum tape was transferred to the luggage, so this seems to be expected. It's only been a week since I put it on, so I'd like to expect future durability.
(Translated by machine.)This is a review for Item # : 70563228.Posted on
- Machine, flange protection, leak testIt is good that it adheres well to the metal surface and does not leave adhesive residue. It is convenient because it can also be used to seal holes during the helium leak test.
(Translated by machine.)This is a review for Item # : 70563185.Posted on
- When packingI would like to continue using this protective film because it is easy to get on and does not come off easily.
(Translated by machine.)This is a review for Item # : 70563237.Posted on
Write Your Own Review