All Category

TB-552T TECHNO BELL

Rating:
80%
from S$11.99
Min. 6 days
With a design that matches the sports cycle as a point, it embodies a form reminiscent of a mechanic feeling.
By making the fixed angle horizontal instead of the conventional upward, it can be fixed neatly in the sports cycle.
Highly impressive design with 9 circle holes on the acoustic body.
The rivets on the acoustic body are made of aluminum and have a stylish surface polishing finish.
The resin arm pursues accuracy so that sound can be reliably emitted even with a small snap operation. made in Japan.
Mounting Diameter (Φmm):  22 or 25.4
Diameter (Φmm):  33
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$11.99
- +
1pc
Min. 6 days
S$11.99
- +
1pc
Min. 6 days
S$13.99
- +
Mass (g)
Color
all
all
24.7
Migaki
24.7
Black
36
Gold
Page
Mass (g)
Color
  • Item #: 70812437

    Mfr #: ‐

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 6 days

    Technical Specs:

    Mass (g) 24.7 Color Migaki

    - +
  • Item #: 70812446

    Mfr #: ‐

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 6 days

    Technical Specs:

    Mass (g) 24.7 Color Black

    - +
  • Item #: 70812455

    Mfr #: ‐

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 6 days

    Technical Specs:

    Mass (g) 36 Color Gold

    - +
Page

Customer Reviews

1 Item

Show per page
  1. For mountain bikes
    Rating
    80%
    I was interested in the shape that I had never seen before and purchased it. Even if it is attached, it is fashionable. It's a pity that the sound was quieter than expected.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account