The frame on the back of the lid has a packing to keep out water and dust! Outstanding strength that can be used as a chair or step stool Convenient half-type tray (with 2 dividers). Parts stockers can be stacked.
For storing tools, etc., and for carrying fishing tackle, etc.
* Do not leave the product in direct sunlight for a long time or place it near a fire. * This product does not have a completely sealed structure. It is not possible to completely prevent the ingress of water and dust. * When using as a stepping stone, be sure to install it on a flat surface. * Do not stand on the edge, stand on your toes, or stand on one foot. There is a risk of falling and it is very dangerous. * If dropped or given a strong impact, it may be damaged. * Do not use for any purpose other than storage.
Material: (Packing) Polyethylene foam
Maximum Number of Stacking: 3 steps
External Dimensions / Height (mm): 345
Outer Dimensions / Depth (mm): 360
Effective internal dimensions (width W x depth D x height H) (mm): 370 x 250 x 265 (198 when using tray)
External Dimensions / Width (mm): 518
Mass (g): About 2710
Capacity (L): About 30
Allowable Load (kg): About 500
Tray dimensions (mm): Approx. 414 x 148 x 66
Type of Lid: Buckle type
Specification: Includes 2 tray dividers
Storage Capacity: Maximum storage mass: 20kg
Material (Main Unit): Polypropylene (PP)
Lid: Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I bought this to attach to the rear of my bike. It has the advantages of being durable and being able to be ridden on, and is very useful for storing large tools and frame parts. I plan to purchase more. (Translated by machine.)
I installed it on my bike rack. It is sturdy and holds a lot of luggage. I chose blue to match the color of the bike. I like it very much. (Translated by machine.)
I also bought a special parts stocker (MPS-400CR / MPS-400BL) at the same time. Sure, it could be fixed at the top of the lid, but it didn't fit in this toolbox in a horizontal position. Very disappointing. Anyway, it would have been nice if the stocker could be stored inside in a horizontal position. (Translated by machine.)
It is very well made and will not be easily damaged even if it is handled roughly, for example. In the outdoors, it seems to be useful as a table or chair. It is a point that I am worried about the sitting condition of two layers by adding one. (Translated by machine.)
It was just the right size and had no problem with storage capacity. The partition storage of the inner lid can also change the width, so it feels good. (Translated by machine.)
It's strong. The red color of the lid is a calm color and is very good. Large enough to hold a full-face helmet. A perfect fit for the turnip carrier! !! !! (Translated by machine.)
In the photo, the parts stocker of the dedicated option is stored inside, but be careful because it does not actually fit, the posted photo is confusing, it can be stacked on the lid, I thought that it would fit in the toolbox and purchased it together. rice field. It won't fit in the toolbox, so I'll repurchase another small parts box. (Translated by machine.)
We purchase for tool storage. It's big and can hold a good amount, but in the case of a tool, it's too heavy to hold, so I've reduced it. The upper tray is half the size, so it's okay to sell it separately, so I'd appreciate it if you could choose the full size. (Translated by machine.)
I bought it to put in the tools and materials used for the maintenance of heavy mountain trails. It's sturdy and you can sit down, but I'm dissatisfied with the fact that the lock that prevents the lid from opening is a little weak and that the hinge part of the lid is easy to come off. When I'm on a business trip to a rural area, I reinforce the lid so that it doesn't open with gum tape and send it as it is, but I'm still worried. If there is an improvement in the hinge and lid lock mechanism and a keying hole (through a cable tie when using) on the left side (and on the back side if anything), I'm sure I'll buy it again. (Translated by machine.)